WINDJAMMER LLC 117415-56 Brushless Blowers, Frame Size 5.7, 240V, Tangential, 3 Stage, AC | CX8TPZ

WINDJAMMER LLC 117415-56 Brushless Blowers, Frame Size 5.7, 240V, Tangential, 3 Stage, AC

Item: CX8TPZ Model: 117415-56
In Stock

Get it by Monday, Sep 29

€1,306.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Brushless Blower
Blower Stages 3
Blower Type Tangential

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)19
Ship length (cm)19.69
Ship width (cm)19

Product Variants

ProductModelWattageVoltagePrice
WINDJAMMER LLC 116632-01 Brushless Blowers, Frame Size 5.7, 120V, Tangential, 3 Stage, AC | CX8TJJ 116632-01250 W120V AC€1,314.61
WINDJAMMER LLC 116632-05 Brushless Blowers, Frame Size 5.7, 120V, Tangential, 3 Stage, AC | CX8TJK 116632-05250 W120V AC€1,289.57
WINDJAMMER LLC 116632-06 Brushless Blowers, Frame Size 5.7, 120V, Tangential, 3 Stage, AC | CX8TJL 116632-06250 W120V AC€1,126.28
WINDJAMMER LLC 116632-07 Brushless Blowers, Frame Size 5.7, 120V, Tangential, 3 Stage, AC | CX8TJM 116632-07250 W120V AC€1,149.97
WINDJAMMER LLC 116634-01 Brushless Blowers, Frame Size 5.7, 120V, Tangential, 1 Stage, AC | CX8TJP 116634-01250 W120V AC€1,277.43
WINDJAMMER LLC 116634-03 Brushless Blowers, Frame Size 5.7, 120V, Tangential, 1 Stage, AC | CX8TJQ 116634-03250 W120V AC€1,012.52
WINDJAMMER LLC 116634-05 Brushless Blowers, Frame Size 5.7, 120V, Tangential, 1 Stage, AC | CX8TJR 116634-05250 W120V AC€1,277.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINDJAMMER LLC 117415-56 Brushless Blowers, Frame Size 5.7, 240V, Tangential, 3 Stage, AC
€1,306.98 /unit