BALDOR MOTOR D2015R-BV SCR Drive Motor, 240/150V, 1750/2300 RPM, 10 hp, DPG-FV, SC2113ATZ Frame | AJ6QPT

BALDOR MOTOR D2015R-BV SCR Drive Motor, 240/150V, 1750/2300 RPM, 10 hp, DPG-FV, SC2113ATZ Frame

Item: AJ6QPT Model: D2015R-BV
In Stock

Get it by Monday, Sep 29

€25,608.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item DC Motor
Amps 56A
Class Stock
Conduit Box Position F1
Duty Cycle Continuous
Hp 15 hp
Insulation Class Class F
Max. Ambient Temp. 40°C
Motor Enclosure Design Dripproof
Motor Mounting Position Horizontal
Mounting Type Rigid Base
Rpm 1750/2300 RPM
Service Factor 1
Voltage 240V DC

Shipping Info:

Ship weight (kg) 176.8504
Ship height (cm)67.31
Ship length (cm)118.11
Ship width (cm)76.2
HS code85013200
Country of OriginUS

Product Details:

    • Pcode: D

Product Variants

ProductModelHpVoltageConduit Box PositionShaft Dia.Frame MaterialField Winding TypeField VoltageOverall LengthPrice
BALDOR MOTOR D2020R-BV SCR Drive Motor, 240/150V, 1750/2300 RPM, 20 hp, DPG-FV, SC2113ATZ Frame | AJ6QPW D2020R-BV20 hp240VF11 7/8"SteelStraight Shunt150V28.38"€26,220.07
BALDOR MOTOR D2030R-BV SCR Drive Motor, 240/150V, 1750/2300 RPM, 30 hp, DPG-FV, LC2113ATZ Frame | AJ6QQC D2030R-BV30 hp240VF11 7/8"SteelStraight Shunt150V31 1/4"€31,579.54
BALDOR MOTOR D2050P-BV SCR Drive Motor, 150/300V, 1750/2100 RPM, 50 hp, DPBV, 328AT Frame | AJ6QQF D2050P-BV50 hp-F12 1/8"SteelStraight Shunt-34.63"€45,124.94
BALDOR MOTOR D50100RS-BV SCR Drive Motor, 500/300V, 1750/2000 RPM, 100 hp, DPG-FV, MC3212ATZ Frame | AJ6QRL D50100RS-BV100 hp500VF22.624"LaminatedStab Shunt300V39 1/2"€51,993.94
RFQ
BALDOR MOTOR D5010RS-BV SCR Drive Motor, 500/300V, 1750/2300 RPM, 10 hp, DPG-FV, SC2113ATZ Frame | AJ6QRP D5010RS-BV10 hp500VF11 7/8"Exposed LaminationsStab Shunt300V28.38"€28,553.72
BALDOR MOTOR D50125RS-BV SCR Drive Motor, 500/300V, 1750/2000 RPM, 125 hp, DPG-FV, LC3212ATZ Frame | AJ6QRU D50125RS-BV125 hp500VF22.624"Exposed LaminationsStab Shunt300V41 1/2"€53,573.43
BALDOR MOTOR D5015RS-BV SCR Drive Motor, 500/300V, 1750/2300 RPM, 15 hp, DPG-FV, SC2113ATZ Frame | AJ6QTC D5015RS-BV15 hp500VF11 7/8"SteelStab Shunt300V28.38"€32,565.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR D2015R-BV SCR Drive Motor, 240/150V, 1750/2300 RPM, 10 hp, DPG-FV, SC2113ATZ Frame
€25,608.20 /unit