IRON HORSE MTGP-P14-1L165 Parallel Shaft DC Gear Motor, 1/7Hp, 90 VDC, 165 rpm, 47 Lb-In Full Load Torque, 1.57 A | CV7TZJ

IRON HORSE MTGP-P14-1L165 Parallel Shaft DC Gear Motor, 1/7Hp, 90 VDC, 165 rpm, 47 Lb-In Full Load Torque, 1.57 A

Item: CV7TZJ Model: MTGP-P14-1L165
In Stock

Get it by Monday, Sep 29

€725.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Motor

Shipping Info:

Ship weight (kg) 5.715
HS code850131
Country of OriginUS

Product Variants

ProductModelMPNPrice
IRON HORSE MTGP-P06-1J008 Parallel Shaft DC Gear Motor, 1/16Hp, 12 VDC, 7.9 rpm, 50 Lb-In Full Load Torque, 1.39 A | CV7TYU MTGP-P06-1J008MTGP-P06-1J008€424.80
IRON HORSE MTGP-P06-1J024 Parallel Shaft DC Gear Motor, 1/16Hp, 12 VDC, 24 rpm, 50 Lb-In Full Load Torque, 2.41 A | CV7TYV MTGP-P06-1J024MTGP-P06-1J024€457.20
IRON HORSE MTGP-P06-1J034 Parallel Shaft DC Gear Motor, 1/16Hp, 12 VDC, 34 rpm, 45 Lb-In Full Load Torque, 2.86 A | CV7TYW MTGP-P06-1J034MTGP-P06-1J034€464.40
IRON HORSE MTGP-P06-1J050 Parallel Shaft DC Gear Motor, 1/16Hp, 12 VDC, 50 rpm, 45 Lb-In Full Load Torque, 3.88 A | CV7TYX MTGP-P06-1J050MTGP-P06-1J050€424.80
IRON HORSE MTGP-P06-1J097 Parallel Shaft DC Gear Motor, 1/16Hp, 12 VDC, 97 rpm, 36 Lb-In Full Load Torque, 5.68 A | CV7TYY MTGP-P06-1J097MTGP-P06-1J097€426.60
IRON HORSE MTGP-P06-1L008 Parallel Shaft DC Gear Motor, 1/17Hp, 90 VDC, 8.4 rpm, 50 Lb-In Full Load Torque, 0.19 A | CV7TYZ MTGP-P06-1L008MTGP-P06-1L008€455.40
IRON HORSE MTGP-P06-1L012 Parallel Shaft DC Gear Motor, 1/17Hp, 90 VDC, 12 rpm, 50 Lb-In Full Load Torque, 0.23 A | CV7TZA MTGP-P06-1L012MTGP-P06-1L012€457.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRON HORSE MTGP-P14-1L165 Parallel Shaft DC Gear Motor, 1/7Hp, 90 VDC, 165 rpm, 47 Lb-In Full Load Torque, 1.57 A
€725.40 /unit