Wire Connectors

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Butt Splice, 22 to 18 AWG
Item: CF4EBY
Model: YSE18HBOX
See Details
Copper One Hole Lug, Standard Barrel, 3/8 Inch Bolt Size, Tin Plated, 25PK
Item: BK8YGW
Model: 54143T
€46.91 /pack
See Details
Ferrule 16 AWG Non-Insulatedated 13/32 Inch PK1000
Item: AH8XRK
Model: F78-10-M
€164.02 /unit
Add To Cart
Ferrule 18 AWG Polypropylene 17/32 Inch PK500, 500PK
Item: AH8XTG
Model: FSD76-10-D
€141.16 /pack
Add To Cart
Industrial Rectangular Connector Insert, Q, Spring-Clamp, Male, 16 A Current Rating
Item: CR3TNA
Model: 09120082633
Add To Cart
This product can only be shipped in multiples of 10
Insulated Multitap Connector, Clear, 2 Ports, 6 Awg to 600 Kcmil Wire Size Range
Item: CT7VDF
Model: IT-600CB
€242.54 /unit
Add To Cart
Lug Kit, 100A, Copper Lug
Item: BJ2MQH
Model: DS36CL
€217.79 /unit
Add To Cart
Male Disconnect Yellow 12 To 10awg, 50PK
Item: AD7PAZ
Model: 4FRK9
€21.23 /pack
Add To Cart
Non-Insulated Ring Terminal, 22-16 AWG Wire Size, 5000PK
Item: BK9BWZ
Model: A72M
€4.02 /pack
See Details
Pressure Line And Load Terminal, 2/0 AWG to 250 kcmil, 2/0 AWG to 500 kcmil
Item: BJ6KXB
Model: 2TA401K
€154.55 /unit
Add To Cart
Vinyl Insulated Ring Terminal, 12-10 AWG Wire Size, 500PK
Item: BK9NJK
Model: RC777M
€320.43 /pack
See Details
Wire Ferrule, White, 6 AWG, 12mm, 100PK
Item: DK7RHE
Model: 701-121
€21.20 /pack
Add To Cart
12...672673

Wire Connectors

Wire connectors, also known as wire crimp connectors or wire nuts, are devices used to securely join or connect electrical wires. They provide a safe and reliable means of creating electrical connections without the need for soldering. Wire connectors have an insulating body to prevent electrical contact with other wires. They ensure proper electrical conductivity, prevent wire exposure or short circuits and enable easy installation & maintenance of electrical systems. These electrical wire connectors are used to join and secure electrical wires together in the automotive, construction, electronics and telecommunication industries. Raptor Supplies offers these electrical wire connectors from brands like Burndy, Hoffman, Grote and Woodhead.

We are here to help!

Looking for a part not listed here?