EATON 2TA401K Molded Case Circuit Breaker Accessory Terminal, Terminal, 400 A, Two-Pole | BJ6KXB

EATON 2TA401K Pressure Line And Load Terminal, 2/0 AWG to 250 kcmil, 2/0 AWG to 500 kcmil

Item: BJ6KXB Model: 2TA401K
In Stock

Get it by Monday, Sep 29

€154.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Terminal
Amps Rating 400A
Frame Size Frame J-K
Height 4 3/4"
Length 4"
No. Of Wires 3
Number Of Poles 2
Product Name Eaton Molded Case Circuit Breaker Accessory Terminal
Series Series C
Terminals Pressure Type Line And Load
Type Terminal
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight 0.86 lbs.
Width 6 1/4"
Wire Size 2/0 kcmil to 500 kcmil, #2/0 AWG to 250 kcmil

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)12.07
Ship length (cm)10.16
Ship width (cm)15.88
Country of OriginUS

Product Variants

ProductModelLengthWidthHeightNumber Of PolesVoltageMountingColorPrice
EATON 3TA400K Molded Case Circuit Breaker Accessory Terminal, Terminal, 400 A, Three-Pole | AG8LAB 3TA400K6 2/5"4"4.7"3---€183.22
EATON 3TA401K Molded Case Circuit Breaker Accessory Terminal, Terminal, 400 A, Three-Pole | AG8LAC 3TA401K7"4"5"3---€183.22
EATON TA1000NB1 Molded Case Circuit Breaker Accessory Terminal, St And ard Cu/Al Pressure Terminals, 1000 A | AG8VLW TA1000NB12 3/5"2 3/5"3 2/5"----€139.82
EATON TA1600RD Molded Case Circuit Breaker Accessory Terminal, Line And Load Terminals, 1600 A | AG8VLX TA1600RD6 1/5"4 1/5"4 4/5"----€356.47
EATON TA2000RD Molded Case Circuit Breaker Accessory Terminal, Line And Load Terminals, 2000 A | AG8VMB TA2000RD12 1/2"7"6 3/4"----€2,556.87
EATON TA250KB Molded Case Circuit Breaker Accessory Terminal, Optional Cu Pressure Terminals, 250 A | AG8VMD TA250KB2"1"0.9"----€39.34
EATON TA300K Molded Case Circuit Breaker Accessory Terminal, Terminal, 225 A, #3 Awg-350 Kcmil Cu/Al | AG8VMH TA300K2.3"1 1/2"1 2/5"----€57.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2TA401K Pressure Line And Load Terminal, 2/0 AWG to 250 kcmil, 2/0 AWG to 500 kcmil
€154.55 /unit