PANDUIT FSD76-10-D Ferrule 18 AWG Polypropylene 17/32 Inch PK500 | AH8XTG 39AX62

PANDUIT FSD76-10-D Ferrule 18 AWG Polypropylene 17/32 Inch PK500, 500PK

Item: AH8XTG Model: FSD76-10-DCross Ref: 39AX62
7 In Stock

Ships within 2 days via

€141.16 /pkg. of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ferrule
Barrel Diameter 0.11"
Barrel Finish Tin Plated
Barrel Material Copper
Base Material Copper
Color Gray
Color Code Gray
Compatible With Product Type Terminal Block
Connection Material Tinned
Cover Material Polypropylene
Ferrule Diameter 0.06"
Ferrule Material Copper
Ferrule Type Single Wire Standard
For Wire Size 18 AWG
Insertion Length 0.531" , 17/32"
Insulation Color Gray
Insulation Coverage Partially Insulated
Insulation Material Polypropylene
Insulation Type Polypropylene
Max. Temp. 221°F
Maximum Conductors 1
Maximum Wire Size 18 AWG
Min. Wire Size 18 AWG
Overall Length 0.63"
Product Color Gray
Product Material Polypropylene
Strip Length 17/32"
Termination Type Crimp
Wire Range 18 AWG
Wire Size 18 AWG

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.79
Ship length (cm)8.89
Ship width (cm)5.08
Country of OriginDE

Product Variants

ProductModelBarrel LengthColor CodeWire RangeStrip LengthWire SizeInsertion LengthFerrule DiameterInsulation ColorPkg. Qty.Price
PANDUIT F78-10-M Ferrule 16 AWG Non-Insulatedated 13/32 Inch PK1000 | AH8XRK 39AX42 F78-10-M--------1€164.02
PANDUIT F80-10-M Ferrule 14 AWG Non-Insulatedated 13/32 Inch PK1000 | AH8XRL 39AX43 F80-10-M--------1€184.65
PANDUIT F80-12-M Ferrule 14 AWG Non-Insulatedated 15/32 Inch PK1000 | AH8XRM 39AX44 F80-12-M--------1€197.60
PANDUIT F82-12-M Ferrule 10 AWG Non-Insulated 15/32 Inch PK1000 | AH8XRN 39AX45 F82-12-M--------1€245.56
PANDUIT F82-15-M Ferrule 10 AWG Non-Insulated 19/32 Inch PK1000 | AH8XRP 39AX46 F82-15-M--------1€449.49
PANDUIT F83-12-D Ferrule 8 AWG Non-Insulated 15/32 Inch PK500 | AH8XRQ 39AX47 F83-12-D-Metallic------1€188.28
PANDUIT F83-15-D Ferrule 8 AWG Non-Insulated 19/32 Inch PK500 | AH8XRR 39AX48 F83-15-D--------1€245.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT FSD76-10-D Ferrule 18 AWG Polypropylene 17/32 Inch PK500, 500PK
€141.16 /pack