POWER FIRST 4FRK9 Male Disconnect Yellow 12 To 10awg - Pack Of 50 | AD7PAZ

POWER FIRST 4FRK9 Male Disconnect Yellow 12 To 10awg, 50PK

Item: AD7PAZ Model: 4FRK9
7 In Stock

Ships within 2 days via

€21.23 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Male Disconnect
Barrel Inside Dia. 0.134"
Barrel Outside Dia. 0.217"
Barrel Size Standard
Barrel Style Crimp
Color Code Yellow
Connection Material Brass
Connection Orientation Straight
Connection Type Crimp
Contact Finish Tin
Contact Material Brass
Current Rating 24A
Disconnect Style Tab
Insulation Full
Insulation Color Yellow
Insulation Coverage Full Coverage
Insulation Material Nylon
Insulation Type Full
Max. Temp. 221°F
Max. Voltage 300V
Max. Wire Size 10 AWG
Minimum Wire Size 12 AWG
Overall Length 1.024"
Rohs Compliant Yes
Seam Butted
Seam Style Butted
Tab Size 0.032" x 0.25"
Tab Thickness 0.032"
Tab Width 1/4"
Terminal Type Tab
Termination Style Crimp
Ul 94 Flammability Rating V-2
Wire Size 12 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)10.92
Ship length (cm)18.03
Ship width (cm)12.95
HS code8536904000
Country of OriginTW

Product Variants

ProductModelInsulation MaterialOverall LengthBarrel Inside Dia.Wire SizeInsulation ColorInsulationConnection TypeMax. VoltagePkg. Qty.Price
POWER FIRST 24C706 Male Disc 22-16 Awg 0.94 Inch - Pack Of 100 | AB7VHK 24C706--------100€125.27
POWER FIRST 24C708 Female Disc 12-10 Awg 0.95 Inch - Pack Of 50 | AB7VHM 24C708--------50€49.55
POWER FIRST 24C709 Female Disc 16-14 Awg 0.8 Inch - Pack Of 50 | AB7VHN 24C709--------50€31.40
POWER FIRST 24C729 Female Disc 22-16 Awg 0.8 Inch - Pack Of 100 | AB7VHY 24C729--------100€138.34
POWER FIRST 24C760 Female Disc 22-16 Awg 0.85 Inch - Pack Of 100 | AB7VJM 24C760--------100€72.96
POWER FIRST 24C761 Female Disc 16-14 Awg 0.8 Inch - Pack Of 50 | AB7VJN 24C761--------50€27.48
POWER FIRST 24C762 Female Disc 16-14 Awg 0.85 Inch - Pack Of 50 | AB7VJP 24C762--------50€36.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 4FRK9 Male Disconnect Yellow 12 To 10awg, 50PK
€21.23 /pack