Flat Shipping
Flat Shipping at

HARTING 09120082633 Industrial Rectangular Connector Insert, Q, Spring-Clamp, Male, 16 A Current Rating | CR3TNA 793X03

HARTING 09120082633 Industrial Rectangular Connector Insert, Q, Spring-Clamp, Male, 16 A Current Rating

Item: CR3TNA Model: 09120082633Cross Ref: 793X03
Limited Availability

Get it by Monday, Sep 29

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

Item Insert
Application Industrial Connectors
Connection Type Spring Clamp
Connector Gender Male
Current Rating 16A
Includes Poles Yes
Insert Color Gray
Insert Material Polycarbonate
Max. Operating Temp. 125°C
Mfr. Series HAN Q Series
Min. Operating Temp. -40°C
Minimum Mating Cycles 500
Number Of Poles 8
Pole Finish Silver Plated
Pole Material Copper Alloy
Wire Size 0.5 sq. mm to 2.5 sq. mm
Standards CALIFORNIA PROPOSITION 65, CHINA ROHS, DNV GL, ELV COMPLIANT, EN 60664-1, REACH SVHC, ROHS COMPLAINT, UL/CSA

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationCurrent RatingMax. Operating Temp.Min. Operating Temp.Minimum Mating CyclesWire SizeConnector GenderConnection TypePrice
HARTING 09120080327 Rectangular Connector Housing, Size Han-Compact, Bulkhead Mount, Black, Polycarbonate | CR3TEH 793XM7 09120080327---------
RFQ
HARTING 09127080301 Rectangular Connector Housing, Size Han-Compact, Bulkhead Mount, Black, Zinc Die-Cast | CR3TEK 793XM8 09127080301---------
RFQ
HARTING 09120123101 Industrial Rectangular Connector Insert, Q, Crimp, Female, 10 A Current Rating, Gray | CR3TMG 793X09 09120123101--------€23.75
HARTING 09120053104 Industrial Rectangular Connector Insert, Q, Crimp, Female, 16 A Current Rating, Gray | CR3TMH 793WZ7 09120053104--------€16.30
HARTING 09120053101 Industrial Rectangular Connector Insert, Q, Crimp, Female, 16 A Current Rating, Gray | CR3TMJ 793WZ6 09120053101--------€16.05
HARTING 09120033151 Industrial Rectangular Connector Insert, Q, Crimp, Female, 40 A Current Rating, Gray | CR3TMK 793WY9 09120033151---------
RFQ
HARTING 09120123001 Industrial Rectangular Connector Insert, Q, Crimp, Male, 10 A Current Rating, Gray | CR3TMM 793X08 09120123001--------€22.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09120082633 Industrial Rectangular Connector Insert, Q, Spring-Clamp, Male, 16 A Current Rating