BURNDY YSE18HBOX Butt Splice, 22 to 18 AWG | CF4EBY

BURNDY YSE18HBOX Butt Splice, 22 to 18 AWG

Item: CF4EBY Model: YSE18HBOX
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Butt Splice Connector
Color Code Red
Insulation Material Nylon
Insulation Type Nylon
Max. Insulation Dia. 0.115"
Max. Voltage 600V
Overall Length 1.22"
Strip Length 0.281"

Shipping Info:

Ship height (cm)0.3
Ship length (cm)3.1
Ship width (cm)0.3
Country of OriginUS

Product Variants

ProductModelStrip LengthInsulation MaterialMax. VoltageInsulation TypeOverall LengthMax. Insulation Dia.Price
BURNDY YSE14H Butt Splice, 16 to 14 AWG | CF4AZU YSE14H0.344"Nylon600VNylon---
RFQ
BURNDY YSE14HBOX Butt Splice, 16 to 14 AWG | CF4EBZ YSE14HBOX0.344"Nylon600VNylon---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YSE18HBOX Butt Splice, 22 to 18 AWG