PANDUIT F78-10-M Ferrule 16 AWG Non-Insulatedated 13/32 Inch PK1000 | AH8XRK 39AX42

PANDUIT F78-10-M Ferrule 16 AWG Non-Insulatedated 13/32 Inch PK1000

Item: AH8XRK Model: F78-10-MCross Ref: 39AX42
7 In Stock

Ships within 2 days via

€164.02 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ferrule
Barrel Diameter 2/25"
Barrel Finish Tin Plated
Barrel Material Copper
Base Material Copper
Color Metallic
Color Code Metallic
Compatible With Product Type Terminal Block
Connection Material Tinned
Features Funnel Entry, Seamless Barrel, Suitable For Limited Space Applications, Type F
Ferrule Diameter 2/25"
Ferrule Material Copper
Ferrule Type Single Wire Standard
For Wire Size 16 AWG
Insertion Length 13/32"
Insulation Color Bare
Insulation Type Non Insulated
Max. Temp. 302°F
Maximum Conductors 1
Maximum Wire Size 16 AWG
Min. Wire Size 16 AWG
Overall Length 0.39"
Product Color Metallic
Product Material Copper
Special Features Funnel Entry, Seamless Barrel, Suitable For Limited Space Applications, Type F
Strip Length 13/32"
Wire Range 16 AWG
Wire Size 16 AWG
Compatible Grainger Part Number 376U38, 376U39, 377M39, 38YU65, 38YU66, 38YU67
Compatible Manufacturer Model Number CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170
Insulation Material None
Standards CSA C22.2 NO. 291-14, DIN 46228 PART 1

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)10.16
Ship length (cm)1.27
Ship width (cm)8.13
Country of OriginDE

Product Variants

ProductModelBarrel LengthColor CodeWire RangeStrip LengthWire SizeInsertion LengthFerrule DiameterInsulation ColorPkg. Qty.Price
PANDUIT F80-10-M Ferrule 14 AWG Non-Insulatedated 13/32 Inch PK1000 | AH8XRL 39AX43 F80-10-M--------1€184.65
PANDUIT F80-12-M Ferrule 14 AWG Non-Insulatedated 15/32 Inch PK1000 | AH8XRM 39AX44 F80-12-M--------1€197.60
PANDUIT F82-12-M Ferrule 10 AWG Non-Insulated 15/32 Inch PK1000 | AH8XRN 39AX45 F82-12-M--------1€245.56
PANDUIT F82-15-M Ferrule 10 AWG Non-Insulated 19/32 Inch PK1000 | AH8XRP 39AX46 F82-15-M--------1€449.49
PANDUIT F83-12-D Ferrule 8 AWG Non-Insulated 15/32 Inch PK500 | AH8XRQ 39AX47 F83-12-D-Metallic------1€188.28
PANDUIT F83-15-D Ferrule 8 AWG Non-Insulated 19/32 Inch PK500 | AH8XRR 39AX48 F83-15-D--------1€245.01
PANDUIT F84-12-TL Ferrule 6 AWG Non-Insulated 15/32 Inch PK250 | AH8XRT 39AX49 F84-12-TL--------1€102.91

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PANDUIT F78-10-M Ferrule 16 AWG Non-Insulatedated 13/32 Inch PK1000
€164.02 /unit