POLARIS IT-600CB Insulated Multitap Connector, Clear, 2 Ports, 6 Awg to 600 Kcmil Wire Size Range | CT7VDF 199XV2

POLARIS IT-600CB Insulated Multitap Connector, Clear, 2 Ports, 6 Awg to 600 Kcmil Wire Size Range

Item: CT7VDF Model: IT-600CBCross Ref: 199XV2
7 In Stock

Ships within 2 days via

€242.54 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Insulated Multitap Connector
Body Material Aluminum
Color Clear
Compatible With Copper And Aluminum Conductors
Connector Type Double Sided Entry
Direct Burial Rated No
Finish Plastisol
For Conductor Material Aluminum, Copper
For Stranded Copper Wire Size (maximum) 600 kcmil
For Stranded Copper Wire Size (minimum) 6 AWG
Head Style Hex
Hex Size 5/16"
Insulation Material Plastisol
Max. Operating Temp. 194°F
Max. Voltage 600V
Number Of Ports 2
Overall Length 2.34"
Rohs Compliant Yes
Screw Material Aluminum
Special Features Clear Design Allows For Optimal Conductor Placement And A More Secure Connection, Pre-Filled With Oxide Inhibitor To Prevent Corrosion And Provide A Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish And Rounded Corners Provide A More Comfortable Grip For Maximum Torque
Strip Length 2"
Tap Shape Z
Torque 550 lbs.-in.
Width 2.94"
Standards CULUS, UL 486A, UL 486B

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PortsOverall LengthBody MaterialFinishFor Conductor MaterialHead StyleMax. VoltageColorPrice
POLARIS ISPBS350 Insulated Multitap Connector, Black, 3 Ports, 12 AWG to 350 kcmil Wire Size Range, Rubber | CT7VCQ 45FC82 ISPBS350--------€97.53
POLARIS IPLD500-10C Insulated Multitap Connector, Clear, 10 Ports, 4 Awg to 500 Kcmil Wire Size Range | CT7VCR 199XT0 IPLD500-10C--------€465.17
POLARIS ISRH-750C Insulated Multitap Connector, Clear, 2 Ports, 1/0 Awg to 750 Kcmil Wire Size Range | CT7VCT 199XU5 ISRH-750C--------€294.25
POLARIS IT-1/0CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 1/0 Awg Wire Size Range, Plastisol | CT7VCU 199XU6 IT-1/0CB--------€58.46
POLARIS ISR-1/0CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 1/0 Awg Wire Size Range, Plastisol | CT7VCV 199XU0 ISR-1/0CB--------€59.85
POLARIS IT-4CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 4 Awg Wire Size Range, Plastisol | CT7VCW 199XV0 IT-4CB--------€41.70
POLARIS IT-750CB Insulated Multitap Connector, Clear, 2 Ports, 250 Kcmil to 750 Kcmil Wire Size Range | CT7VCX 199XV3 IT-750CB--------€267.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLARIS IT-600CB Insulated Multitap Connector, Clear, 2 Ports, 6 Awg to 600 Kcmil Wire Size Range
€242.54 /unit