EATON DS36CL Safety Switch Copper Lug Kit, 100 A, Heavy Duty Double-Throw, Used With 100 A Heavy Duty | BJ2MQH

EATON DS36CL Lug Kit, 100A, Copper Lug

Item: BJ2MQH Model: DS36CL
In Stock

Get it by Monday, Sep 29

€217.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Lug Kit
Amps Rating 100A
For Use With 100A Heavy Duty, Double Throw Safety Switches
Height 4"
Length 8 3/4"
Notes Order One Kit For 3 Poles
Product Name Eaton Safety Switch Copper Lug Kit
Switch Type Heavy Duty, Double-Throw
Type Copper Lug Kit
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight 0.8 lbs.
Width 4 3/4"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)10.16
Ship length (cm)22.23
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelLengthWidthHeightTypePrice
EATON DS16CL Safety Switch Copper Lug Kit, Copper Lug Kit, Copper Lug Kit, Heavy-Duty Double-Throw | BJ2MNH DS16CL8 1/2"4 3/4"4"Copper Lug Kit€100.82
EATON DS26CL Safety Switch Copper Lug Kit, 60 A, Heavy Duty Double-Throw, Used With 60 A Heavy Duty | BJ2MPJ DS26CL8 3/4"4 3/4"4"Copper Lug Kit€129.17
EATON DS46CL Safety Switch Copper Lug Kit, 200 A, Heavy Duty | BJ2MQQ DS46CL8 1/2"4 1/2"3 1/2"Copper Lug Kit€693.98
EATON DS56CL Safety Switch Copper Lug Kit, 400A, Nema 4/4X/12, Copper Lug Kit, Heavy-Duty | BJ2MQZ DS56CL8 1/2"4 1/2"4"Copper Lug Kit€727.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DS36CL Lug Kit, 100A, Copper Lug
€217.79 /unit