Tubeaxial Fans and Accessories

Filter

Filter By

Filter

Brand

Product Categories

All Products

Access Door, Propeller Diameter 27 Inch
Item: CE7VMA
Model: 32158
€609.84 /unit
See Details
Belt Drive Guard, Blade Diameter 34 Inch
Item: CE7VWM
Model: 32427
€408.96 /unit
See Details
Fan Tube Axial 18 In
Item: AF3KNJ
Model: 7F957
€2,409.87 /unit
Add To Cart
Matching Flange, Propeller Diameter 24 Inch
Item: CE7VVP
Model: 32404
€157.68 /unit
See Details
Matching Flange, Propeller Diameter 27 Inch
Item: CE7VVW
Model: 32412
€163.44 /unit
See Details
Tube Axial Fan 51-3/4 Inch Width 64-3/4 Inch Height
Item: AC8LKZ
Model: 166211A
€5,646.75 /unit
Add To Cart
Tube Axial Fan With Drive Package 115/208-230 V
Item: AF3BVA
Model: 7AH38
€2,457.90 /unit
Add To Cart
Tube Axial Fan With Drive Package 115/208-230v
Item: AF3MHJ
Model: 7J366
€5,209.09 /unit
Add To Cart
Tube Axial Fan With Drive Package 208-230/460 V
Item: AF3BMU
Model: 7AF47
€1,967.67 /unit
Add To Cart
Tube Axial Fan With Drive Package 230/460 V
Item: AF3CVP
Model: 7AU04
€7,866.28 /unit
Add To Cart
Tube Axial Fan, Direct Drive, Blade Diameter 30 Inch, 3 Hp, 3 Phase, 230/460 V
Item: CE7VKH
Model: 32105
€3,639.60 /unit
Add To Cart
Tube Axial Fan, Direct Drive, Blade Diameter 34 Inch, 3 Hp, 3 Phase, 230/460 V
Item: CE7VKW
Model: 32123
€4,541.76 /unit
Add To Cart
12...3132

Tubeaxial Fans and Accessories

Tubeaxial fans are designed to exhaust contaminated and hot air, as well as supply cool air or pressurise interior spaces. These fans are also used for heat and smoke removal, comfort control, process cooling and general-purpose ventilation operations. Raptor Supplies offers an extensive range of these tubeaxial fans from brands like Airmaster Fan and Dayton. These fans come with precision-balanced propellers that efficiently move air, containing substances like condensable fumes or pigments. Selected models feature a streamlined belt tunnel that ventilates the drive compartment with air sucked externally. We also offer companion flanges for use when installing adjacent ductwork.

We are here to help!

Looking for a part not listed here?