DAYTON 7F957 Fan Tube Axial 18 In | AF3KNJ

DAYTON 7F957 Fan Tube Axial 18 In

Item: AF3KNJ Model: 7F957
In Stock

Get it by Monday, Sep 29

€2,409.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tubeaxial Fan
Assembled/unassembled Unassembled
Assembly Unassembled
Bearing Type Ball Bearing
Blade Dia. 18"
Blade Material Aluminum
Body Dia. 18 1/2"
Bolt Circle Dia. 19 7/8"
Brake Horsepower 1 29/100 hp
Cfm @ 0.000-in. Sp 5298 CFM
Cfm @ 0.125-in. Sp 5152 CFM
Cfm @ 0.250-in. Sp 4994 CFM
Cfm @ 0.500-in. Sp 4460 CFM
Cfm @ 0.750-in. Sp 4270 CFM
Cfm @ 1.000-in. Sp 3803 CFM
Cfm @ 1.250-in. Sp 2705 CFM
Dimension A 21 1/8"
Dimension B 12 1/2"
Dimension C 18 1/2"
Dimension D 16 1/2"
Dimension E 0.312" , 5/16"
Drive Type Belt Drive
Features Factory Installed Cast Iron Sheave Is Assembled On Fan Shaft, Streamlined Belt Tunnel
For Air Type Clean Air
Full Load Amps 14.4/8-7.2A
Height 31"
Housing Dia. W/mtg. Flange 21 1/8"
Housing Dia. W/o Mtg. Flange 18 1/2"
Housing Finish Baked Enamel
Housing Material Steel
Hz 60 Hz
Includes Belt Guard
Includes Drive Package Yes
Includes Motor Yes
Inlet Dia. 18 1/2"
Max. Ambient Temp. 104°F
Max. Bhp 1 29/100 bhp
Max. Depth 16 1/2"
Max. Inlet Temp. 200°F
Max. Motor Height 9"
Maximum Noise Level @ 5 Feet 38 sones
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Horsepower 1 1/2 hp
Motor Hp 1 1/2 hp
Motor Rpm 1725 RPM
Motor Type Capacitor Start
Mounting Orientation Horizontal, Vertical
Mounting Position Horizontal/Vertical
No. Of Speeds 1
Number Of Blades 6
Outlet Dia. 18 1/2"
Overall Dia. 21 1/8"
Overall Height 31"
Overall Length 16 1/2"
Phase 1
Propeller Shaft Dia. 7/8"
Resistance Properties Rust Resistant
Safety Features Spark Resistant Aluminum Blade, Spark Resistant Propellers
Shaft Dia. 7/8"
Spark Resistant Construction Type B
Speed 2255 RPM
Voltage 115/208-230V
Width 21"
Replacement Fan Blade Part Number 4C715
Standards AMCA

Shipping Info:

Ship weight (kg) 42.48
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414599080
Country of OriginUS

Product Variants

ProductModelBlade MaterialVoltagePhaseCfm @ 0.000-in. SpMotor HpDimension EBearing TypeCfm @ 0.125-in. SpPrice
DAYTON 4C661 Tube Axial Fan 31 Inch H 21 Inch Width | AD6WHL 166205AAluminum----0.312"Ball-€1,520.98
DAYTON 7AF47 Tube Axial Fan With Drive Package 208-230/460 V | AF3BMU 7AF47Aluminum208-230/460V33230 CFM1/3 hp0.312"Ball Bearing2976 CFM€1,967.67
DAYTON 7AF48 Tube Axial Fan With Drive Package 230/460 V | AF3BMV 7AF48Aluminum230/460V33230 CFM1/3 hp0.312"Ball Bearing2976 CFM€2,226.79
DAYTON 7AF49 Tube Axial Fan With Drive Package 208-230/460 V | AF3BMW 7AF49Aluminum208-230/460V33494 CFM1/2 hp5/16"Ball Bearing3261 CFM€1,918.85
DAYTON 7AF50 Tube Axial Fan With Drive Package 208-230/460 V | AF3BMX 7AF50Aluminum208-230/460V33494 CFM1/2 hp0.312"Ball Bearing3261 CFM€2,280.80
DAYTON 7AF51 Tube Axial Fan With Drive Package 208-230/460 V | AF3BMY 7AF51-208-230/460V34039 CFM3/4 hp5/16"Ball Bearing3841 CFM€2,009.65
DAYTON 7AF52 Tube Axial Fan With Drive Package 208-230/460 V | AF3BMZ 7AF52Aluminum208-230/460V34039 CFM3/4 hp0.312"Ball Bearing3841 CFM€2,196.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7F957 Fan Tube Axial 18 In
€2,409.87 /unit