Belt-Driven Tubeaxial Fans

Filter

Belt-driven tube axial fans can be mounted vertically or horizontally to exhaust odours, moisture & fumes from paint spray booths, cleaning tanks & mixing rooms. Raptor...Read more

StyleModelBlade Dia.Motor HpFlow RateSpeedOverall WidthPower RatingNumber Of SpeedsBlade MaterialPrice (ex. VAT)
A32185--1444 CFM2625 RPM14"1/4 hp1Cast Aluminum€2,505.60
A32186--1444 CFM2625 RPM14"1/4 hp1-€2,487.60
A32229--3050 CFM1600 RPM20"1/4 hp1Cast Aluminum€3,469.68
A32227--3050 CFM1600 RPM20"1/4 hp1-€2,829.60
A32378--33000 CFM850 RPM51"-1Cast Aluminum€12,312.72
A32381-7 1/2 hp37500 CFM900 RPM51"-1Cast Aluminum€12,456.00
A32198--2044 CFM3450 RPM14"3/4 hp1Cast Aluminum€2,820.96
A32377--33000 CFM850 RPM51"-1Cast Aluminum€10,779.84
A32384--41200 CFM1000 RPM51"-1Cast Aluminum€13,043.52
A32235--3375 CFM1725 RPM20"1/3 hp1Cast Aluminum€3,837.60
A32199--2044 CFM3450 RPM14"3/4 hp1Cast Aluminum€3,106.08
A32383--41200 CFM1000 RPM51"-1Cast Aluminum€11,918.16
A32380-7 1/2 hp37500 CFM900 RPM51"-1Cast Aluminum€11,367.36
A3219312"-1875 CFM3450 RPM14"1/2 hp1Cast Aluminum€2,874.96
A3219412"-1875 CFM3450 RPM14"1/2 hp1Cast Aluminum€3,386.16
A3219712"-2044 CFM3450 RPM14"3/4 hp1Cast Aluminum€2,391.84
A3219212"-1875 CFM3450 RPM14"1/2 hp1Cast Aluminum€2,637.36
A3218712"-1444 CFM2625 RPM14"1/4 hp1Cast Aluminum€2,674.80
A3219112"-1875 CFM3450 RPM14"1/2 hp1Cast Aluminum€2,228.40
A3220012"-2044 CFM3450 RPM14"3/4 hp1Cast Aluminum€3,657.60
A3218812"-1444 CFM2625 RPM14"1/4 hp1Cast Aluminum€3,150.00
A3221815"-3350 CFM1890 RPM17"1/2 hp1Cast Aluminum€3,723.12
A3222415"-3900 CFM2200 RPM17"3/4 hp1Cast Aluminum€3,867.84
A3222315"-3900 CFM2200 RPM17"3/4 hp1Cast Aluminum€3,894.48
A3220415"-2600 CFM2000 RPM17"1/4 hp1Cast Aluminum€2,671.92
DAYTON -

Belt Driven Tubeaxial Fans, 34 Inch Blade Diameter

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odours, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or a propeller contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve the fan efficiency. They have steel housing with baked enamel paint finish and aluminium / spark-resistant aluminium propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models come without drive packages for customising fans according to specific applications. Choose from a wide range of these tube exhaust fans, available in fan speeds ranging from 936 to 1251 rpm.

StyleModelCfm @ 0.000-in. SpPhaseMotor HpVoltageDimension EShaft Dia.Bearing TypeCfm @ 0.125-in. SpPrice (ex. VAT)
A166208A----0.438"1.187"Ball-€3,346.47
B7AF9414430 CFM12 hp115/208-230V0.438"1 3/16"Ball Bearing13760 CFM€4,066.44
B7F85114430 CFM32 hp208-230/460V0.438"1 3/16"Ball Bearing13760 CFM€4,164.70
B7F85414430 CFM32 hp208-230/460V0.438"1 3/16"Ball Bearing13760 CFM€4,945.41
B7AF9516560 CFM13 hp115/230V0.438"1 3/16"Ball Bearing15985 CFM€4,700.50
B7F85216560 CFM33 hp208-230/460V7/16"1 3/16"Ball Bearing15985 CFM€4,381.62
B7AF9619290 CFM15 hp-0.438"1 3/16"Ball Bearing18800 CFM€5,253.91
B7F85319290 CFM35 hp208-230/460V0.438"1 3/16"Ball Bearing18800 CFM€4,225.94
DAYTON -

Belt Driven Tubeaxial Fans, 24 Inch Blade Diameter

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odour, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or a propeller contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve the fan efficiency. They have stainless steel / steel housing with baked enamel paint finish and spark-resistant aluminium / stainless steel / steel / aluminium propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models come without drive packages for customising fans according to specific applications. Choose from a wide range of these tube exhaust fans, available in motor speeds ranging from 1725 to 3450 rpm.

StyleModelBlade MaterialHousing MaterialCfm @ 0.000-in. SpMotor Enclosure DesignPhaseVoltageMotor HpBolt Circle Dia.Price (ex. VAT)
A7AF67AluminumSteel5730 CFMTotally Enclosed Fan Cooled1115/208-230V1/2 hp25 3/4"€2,468.64
A7AF80AluminumSteel10310 CFMTotally Enclosed Fan Cooled1115/230V3 hp25 3/4"€3,329.25
A7F834AluminumSteel9112 CFMTotally Enclosed Fan Cooled3208-230/460V2 hp25 3/4"€3,621.37
A7F830AluminumSteel7925 CFMTotally Enclosed Fan Cooled3208-230/460V--€2,876.68
A7AF78AluminumSteel7925 CFMTotally Enclosed Fan Cooled1-1 1/2 hp25 3/4"€3,095.71
A7AF74AluminumSteel6470 CFMTotally Enclosed Fan Cooled3230/460V3/4 hp25 3/4"€2,738.57
A7AF70AluminumSteel5730 CFMTotally Enclosed Fan Cooled3208-230/460V1/2 hp25 3/4"€2,843.40
A7AF68AluminumSteel5730 CFMTotally Enclosed Fan Cooled1115/208-230V1/2 hp25 3/4"€2,837.85
A7AF72AluminumSteel6470 CFMTotally Enclosed Fan Cooled1115/208-230V3/4 hp25 3/4"€2,906.27
A7AF71AluminumSteel6470 CFMOpen Dripproof1115/230V3/4 hp25 3/4"€2,600.19
A7AF76AluminumSteel7085 CFMTotally Enclosed Fan Cooled3208-230/460V1 hp25 3/4"€3,468.39
A7F833AluminumSteel7925 CFMTotally Enclosed Fan Cooled3208-230/460V1 1/2 hp25 3/4"€3,114.13
A7AF77AluminumSteel7925 CFMTotally Enclosed Fan Cooled1115/208-230V1 1/2 hp25 3/4"€2,984.42
A7AF73AluminumSteel6470 CFMTotally Enclosed Fan Cooled3208-230/460V3/4 hp25 3/4"€2,517.90
A7AF69AluminumSteel5730 CFMTotally Enclosed Fan Cooled3208-230/460V1/2 hp25 3/4"€2,485.90
B166206AAluminumSteel------€1,980.51
A7F960AluminumSteel7085 CFMTotally Enclosed Fan Cooled1115/230V1 hp25 3/4"€2,792.78
A7AF75AluminumSteel7085 CFMTotally Enclosed Fan Cooled3208-230/460V1 hp25 3/4"€2,828.65
A7F832AluminumSteel10310 CFMTotally Enclosed Fan Cooled3208-230/460V3 hp25 3/4"€3,258.72
A7AF79AluminumSteel9112 CFMTotally Enclosed Fan Cooled1115/208-230V2 hp25 3/4"€2,726.98
A7F961AluminumSteel7085 CFMTotally Enclosed Fan Cooled1115/230V1 hp25 3/4"€2,943.19
A7F831AluminumSteel9112 CFMTotally Enclosed Fan Cooled3208-230/460V2 hp-€2,825.24
C7AG49Stainless SteelStainless Steel9112 CFMTotally Enclosed Fan Cooled1115/208-230V--€6,670.08
C7AG42Stainless SteelStainless Steel7085 CFMTotally Enclosed Fan Cooled3208-230/460V--€6,771.75
C7AG33Stainless SteelStainless Steel5730 CFMTotally Enclosed Fan Cooled3208-230/460V1/2 hp-€6,786.50
DAYTON -

Belt Driven Tubeaxial Fans, 54 Inch Blade Diameter

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odour, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or a propeller, contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve fan's efficiency. They have steel housing & propellers with baked enamel paint finish and totally enclosed motor enclosures for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models come with totally enclosed non-ventilated / fan-cooled motor enclosures for operating in hazardous locations. Choose from a wide range of these 6 bladed tube exhaust fans, available in fan speeds ranging from 590 to 743 rpm.

StyleModelCfm @ 0.000-in. SpVoltageCfm @ 0.125-in. SpFull Load AmpsMax. BhpCfm @ 0.250-in. SpCfm @ 0.500-in. SpSpeedPrice (ex. VAT)
A7AU0334793 CFM208-230/460V33166 CFM14.8-13.4/6.7A4 661/1000 bhp31540 CFM27453 CFM590 RPM€6,810.31
A7AU0434793 CFM230/460V33166 CFM13/6.5A4 661/1000 bhp31540 CFM27453 CFM590 RPM€7,866.28
A7AU0639805 CFM230/460V38383 CFM20/10A7 153/1000 bhp36962 CFM33708 CFM675 RPM€8,592.58
A7AU0539805 CFM208-230/460V38383 CFM19.8-17.9/9A7 153/1000 bhp36962 CFM33708 CFM675 RPM€7,320.98
A7AU0743815 CFM208-230/460V42523 CFM27.2-24.6/12.3A9 149/200 bhp41232 CFM38431 CFM743 RPM€7,540.41
A7AV0043815 CFM230/460V42523 CFM25/12.5A9 149/200 bhp41232 CFM38431 CFM743 RPM€9,232.16
DAYTON -

Belt Driven Tubeaxial Fans, 48 Inch Blade Diameter

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odour, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or a propeller contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve the fan efficiency. They have stainless steel / steel housing with baked enamel paint finish and spark-resistant aluminium / stainless steel / steel / aluminium propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models come without drive packages for customising the fans according to specific applications. Choose from a wide range of these 5 / 6 bladed tube exhaust fans, available in fan speeds ranging from 731 to 891 rpm.

StyleModelBlade MaterialHousing MaterialNumber Of BladesBolt Circle Dia.Cfm @ 0.000-in. SpPhaseVoltageMotor HpPrice (ex. VAT)
A166211AAluminumSteel550 1/4"----€5,646.75
B7F882AluminumSteel550 1/4"35365 CFM3208-230/460V7 1/2 hp€6,967.11
B7F883AluminumSteel550 1/4"38100 CFM3208-230/460V10 hp€7,232.37
B7F881AluminumSteel550 1/4"31260 CFM3208-230/460V5 hp€6,530.18
B7AG19AluminumSteel650 1/4"35365 CFM1-7 1/2 hp€7,733.86
B7AG18AluminumSteel650 1/4"31260 CFM1-5 hp€7,558.15
C7AG76Stainless SteelStainless Steel550 1/4"31260 CFM1--€20,841.69
C7AG78Stainless SteelStainless Steel550 1/4"35365 CFM3208-230/460V7 1/2 hp€20,250.65
C7AG79Stainless SteelStainless Steel550 1/4"35365 CFM1-7 1/2 hp€21,017.40
C7AG81Stainless SteelStainless Steel550 1/4"38100 CFM3208-230/460V-€20,515.91
C166295Stainless SteelStainless Steel550 1/4"----€18,930.29
C7AG75Stainless SteelStainless Steel550 1/4"31260 CFM3208-230/460V-€19,813.72
D7J380SteelSteel50.312"35365 CFM3208-230/460V-€10,146.23
D7J382SteelSteel50.312"38100 CFM3230/460V-€12,103.24
D7J381SteelSteel50.312"35365 CFM1--€10,912.98
E166260SteelSteel60.312"----€8,825.87
D7J379SteelSteel50.312"35365 CFM3230/460V-€11,417.83
D7J378SteelSteel50.312"31260 CFM1--€10,737.27
D7J377SteelSteel50.312"31260 CFM3208-230/460V-€9,709.30
D7J376SteelSteel50.312"31260 CFM3230/460V-€10,765.27
D7J383SteelSteel50.312"38100 CFM3208-230/460V-€10,411.49
DAYTON -

Belt Driven Tubeaxial Fans, 60 Inch Blade Diameter

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odour, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or propeller, contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve the fan efficiency. They have steel housing with baked enamel paint finish, totally enclosed motor enclosures and aluminium propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models feature totally enclosed non-ventilated / fan-cooled motor enclosures for operating in hazardous locations. Choose from a wide range of these 6 bladed tube exhaust fans, available in fan speeds ranging from 493 to 622 rpm.

StyleModelCfm @ 0.000-in. SpVoltageCfm @ 0.125-in. SpFull Load AmpsCfm @ 0.250-in. SpCfm @ 0.500-in. SpSpeedMax. BhpPrice (ex. VAT)
A7AU0840079 CFM208-230/460V37913 CFM14.8-13.4/6.7A35632 CFM29609 CFM493 RPM4 79/100 bhp€10,839.30
A7AU0940079 CFM230/460V37913 CFM13/6.5A35632 CFM29609 CFM493 RPM4 79/100 bhp€11,895.27
A7AU1045933 CFM208-230/460V44043 CFM19.8-17.9/9A42153 CFM37684 CFM565 RPM7 81/200 bhp€11,321.08
A7AU1145933 CFM230/460V44043 CFM20/10A42153 CFM37684 CFM565 RPM7 81/200 bhp€12,592.68
A7AU1250567 CFM208-230/460V48850 CFM27.2-24.6/12.3A47133 CFM43254 CFM622 RPM-€11,558.52
A7AV0150567 CFM230/460V48850 CFM25/12.5A47133 CFM43254 CFM622 RPM-€13,250.26
DAYTON -

Belt Driven Tubeaxial Fans, 42 Inch Blade Diameter

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odour, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or a propeller contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve the fan efficiency. They have steel housing with baked enamel paint finish and 5 or 6 bladed aluminium / spark-resistant aluminium propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models come without drive packages for customising the fans according to specific applications. Choose from a wide range of these tube exhaust fans, available in fan speeds ranging from 607 to 1147 rpm.

StyleModelNumber Of BladesCfm @ 0.000-in. SpPhaseMotor HpVoltageDimension BDimension EShaft Dia.Price (ex. VAT)
A7F870521465 CFM33 hp208-230/460V25 1/8"0.562"1.437"€5,707.04
A7F871525320 CFM35 hp208-230/460V25 1/8"0.562"1.437"€5,565.31
A7F872529150 CFM3-208-230/460V25 1/8"0.562"1.437"€6,049.58
A7F873533005 CFM310 hp208-230/460V25 1/8"0.562"1.437"€6,239.71
B166210A5----25.187"0.562"1.437"€4,708.41
A7AG17629150 CFM17 1/2 hp-25.187"0.562"1.437"€6,816.32
A7AG08617460 CFM11 1/2 hp115/208-230V25.187"0.562"1.437"€5,676.36
A7AG09617460 CFM11 1/2 hp-25.187"0.562"1.437"€5,787.64
A7AG10617460 CFM31 1/2 hp208-230/460V25.187"0.562"1.437"€5,568.62
A7AG12619275 CFM12 hp115/208-230V25.187"0.562"1.437"€5,422.08
A7AG13619275 CFM32 hp208-230/460V25.187"0.562"1.437"€5,520.33
A7AG14619275 CFM32 hp208-230/460V25.187"0.562"1.437"€5,901.89
A7AG15621465 CFM13 hp115/230V25.187"0.562"1.437"€6,025.91
A7AG16625320 CFM15 hp-25.187"0.562"1.437"€6,593.28
DAYTON -

Belt Driven Tubeaxial Fans, 36 Inch Blade Diameter

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odour, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or a propeller, contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve the fan efficiency. They have steel housing with baked enamel paint finish and 6 aluminium / spark-resistant aluminium bladed propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models come without drive packages for customising fans according to specific applications. Choose from a wide range of these tube exhaust fans, available in fan speeds ranging from 687 to 1133 rpm.

StyleModelBlade MaterialCfm @ 0.000-in. SpPhaseMotor HpVoltageDimension BDimension EShaft Dia.Price (ex. VAT)
A166209AAluminum----22.437"0.438"1.187"€3,241.33
B7AF97Aluminum12520 CFM11 hp115/208-230V22.437"0.438"1 3/16"€4,050.72
B7AF98Aluminum12520 CFM11 hp115/208-230V22.437"0.438"1 3/16"€4,201.13
B7AF99Aluminum12520 CFM31 hp208-230/460V22.437"0.438"1 3/16"€4,086.59
B7AG00Aluminum12520 CFM31 hp208-230/460V22.437"0.438"1 3/16"€4,726.33
B7AG01Aluminum14285 CFM11 1/2 hp115/208-230V22.437"0.438"1 3/16"€4,242.65
B7AG02Aluminum14285 CFM11 1/2 hp-22.437"0.438"1 3/16"€4,353.94
B7AG03Aluminum14285 CFM31 1/2 hp208-230/460V22.437"0.438"1 3/16"€4,134.92
B7AG05Aluminum15255 CFM12 hp115/208-230V22.437"0.438"1 3/16"€3,974.51
B7AG06Aluminum17570 CFM13 hp115/230V22.437"0.438"1 3/16"€4,619.20
B7F862Aluminum20650 CFM35 hp208-230/460V22.437"0.438"1 3/16"€4,086.78
B7F860Aluminum15255 CFM32 hp208-230/460V22.437"7/16"1 3/16"€4,072.77
B7F861Aluminum17570 CFM33 hp208-230/460V22.437"0.438"1 3/16"€4,303.96
B7AG07Aluminum20650 CFM15 hp-22.437"0.438"1 3/16"€5,114.75
B7F863Aluminum15255 CFM32 hp208-230/460V22.437"0.438"1 3/16"€4,868.90
DAYTON -

Belt Driven Tubeaxial Fans, 16 Inch Blade Diameter

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odour, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or propeller, contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve fan's efficiency. They have steel housing with baked enamel paint finish and spark-resistant aluminium / aluminium propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models come without drive packages for customising the fans according to specific applications. Choose from a wide range of these 6 bladed tube exhaust fans, available in fan speeds ranging from 1570 to 2547 rpm.

StyleModelCfm @ 0.000-in. SpVoltagePhaseMotor HpDimension EHeightInlet Dia.Bearing TypePrice (ex. VAT)
A166204A----0.312"28.312"16.094"Ball€1,401.41
B7F9332379 CFM115/230V11/3 hp0.312"28.312"16.094"Ball Bearing€1,859.69
B7F9342379 CFM115/230V11/3 hp0.312"28.312"16.094"Ball Bearing€2,103.38
B7AF392379 CFM208-230/460V31/3 hp0.312"28.312"16.094"Ball Bearing€1,766.18
B7AF402379 CFM230/460V31/3 hp0.312"28.312"16.094"Ball Bearing€2,102.91
B7AF412727 CFM208-230/460V31/2 hp0.312"28.312"16.094"Ball Bearing€1,805.56
B7AF422727 CFM208-230/460V31/2 hp0.312"28.312"16.094"Ball Bearing€2,167.51
B7F9362727 CFM115/208-230V11/2 hp0.312"28.312"16.094"Ball Bearing€1,792.75
B7F9372727 CFM115/230V1-0.312"28.312"16.094"Ball Bearing€2,161.96
B7AF433365 CFM208-230/460V33/4 hp0.312"28.312"16.094"Ball Bearing€1,831.87
B7F9403365 CFM115/230V13/4 hp0.312"28.312"16.094"Ball Bearing€2,220.24
B7AF443365 CFM230/460V33/4 hp0.312"28.312"16.094"Ball Bearing€2,052.55
B7F9393365 CFM115/230V13/4 hp0.312"28.312"16.094"Ball Bearing€1,860.08
B7F9423859 CFM115/230V11 hp0.312"28.312"16.094"Ball Bearing€2,097.18
B7F9433859 CFM115/230V11 hp0.312"28.312"16.094"Ball Bearing€2,247.59
B7AF453859 CFM208-230/460V31 hp0.312"28.312"16.094"Ball Bearing€2,133.05
DAYTON -

Belt Driven Tubeaxial Fans, 21 Inch Blade Diameter

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odour, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or propeller, contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve fan's efficiency. They have steel housing with baked enamel paint finish, totally enclosed fan-cooled motor enclosures and aluminium propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models come without drive packages for customising the fans according to specific applications. Choose from a wide range of these 6 blade, tube exhaust fans, available in fan speeds ranging from 989 to 1843 rpm.

StyleModelCfm @ 0.000-in. SpMotor HpPhaseVoltageHeightWidthBearing TypeDimension EPrice (ex. VAT)
A166254----28.688"23 22/25"Ball-€1,754.04
B7AF613522 CFM1/3 hp3208-230/460V28.688"23 22/25"Ball Bearing7/16"€2,120.46
B7AH383522 CFM1/3 hp1115/208-230V28.688"23 22/25"Ball Bearing0.438"€2,457.90
B7AF623522 CFM1/3 hp3230/460V28.688"23 22/25"Ball Bearing0.438"€2,457.19
B7AH333522 CFM1/3 hp--28.688"23 22/25"Ball Bearing0.438"€2,016.82
B7AH344042 CFM1/2 hp1115/208-230V28.688"23 22/25"Ball0.438"€2,134.74
B7AF574042 CFM1/2 hp3208-230/460V28.688"23 22/25"Ball Bearing0.438"€2,147.55
B7AF584042 CFM1/2 hp3208-230/460V28.688"23 22/25"Ball Bearing0.438"€2,509.50
B7AH394042 CFM1/2 hp1115/208-230V28.688"23 22/25"Ball Bearing0.438"€2,503.95
B7AF604733 CFM3/4 hp3208-230/460V28.688"23 22/25"Ball Bearing0.438"€2,406.07
B7AF594733 CFM3/4 hp3208-230/460V28.688"23 22/25"Ball Bearing0.438"€2,185.40
B7AH354733 CFM3/4 hp1115/208-230V28.688"23 22/25"Ball Bearing0.438"€2,267.69
B7AH404733 CFM3/4 hp1115/208-230V28.688"23 22/25"Ball Bearing0.438"€2,573.77
B7AF635407 CFM1 hp3208-230/460V28.688"23 22/25"Ball Bearing0.438"€2,463.00
B7AF645407 CFM1 hp3208-230/460V28.688"23 22/25"Ball Bearing0.438"€3,102.74
B7AH365407 CFM1 hp1115/208-230V28.688"23 22/25"Ball Bearing0.438"€2,431.22
B7AH415407 CFM1 hp1115/208-230V28.688"23 22/25"Ball Bearing0.438"€2,581.63
B7AF656564 CFM1 1/2 hp3208-230/460V28.688"23 22/25"Ball Bearing0.438"€2,516.92
B7AH376564 CFM1 1/2 hp1115/208-230V28.688"23 22/25"Ball Bearing0.438"€2,624.65
B7AH426564 CFM1 1/2 hp1-28.688"23 22/25"Ball Bearing0.438"€2,735.94
DAYTON -

Belt Driven Tubeaxial Fans, 12 Inch Blade Diameter

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odour, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or propeller, contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve fan's efficiency. They have steel housing with baked enamel paint finish and spark-resistant aluminium / aluminium propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models come without drive packages for customising the fans according to specific applications. Choose from a wide range of these 4 bladed tube exhaust fans, available in fan speeds ranging from 1670 to 2877 rpm.

StyleModelBlade MaterialCfm @ 0.000-in. SpVoltagePhaseMotor HpDimension ADimension CDimension EPrice (ex. VAT)
A7AF35Aluminum1904 CFM208-230/460V31/2 hp14.437"12.187"0.312"€1,609.02
A7F931Aluminum2432 CFM115/230V13/4 hp14.437"12 1/4"0.312"€2,052.74
A7AF32Aluminum1300 CFM208-230/460V31/4 hp14.437"12.187"0.312"€1,535.65
A7F930Aluminum2432 CFM115/230V13/4 hp14.437"12 1/4"0.312"€1,692.57
A7AF36Aluminum1904 CFM208-230/460V31/2 hp14.437"12.187"0.312"€1,970.45
A7AF37Aluminum2432 CFM208-230/460V33/4 hp14.437"12.187"0.312"€1,664.36
A7AF31Aluminum1300 CFM115/208-230V11/4 hp14.437"12.187"0.312"€1,942.45
A7F928Aluminum1904 CFM115/230V11/2 hp14.437"12 1/4"0.312"€1,967.91
A7AF38Aluminum2432 CFM230/460V33/4 hp14.437"12.187"5/16"€1,885.04
B166203AAluminum----14.437"12.187"0.312"€1,164.69
A7F927Aluminum1904 CFM115/208-230V11/2 hp14.437"12 1/4"0.312"€1,598.70
DAYTON -

Belt Driven Tubeaxial Fans, 18 Inch Blade Diameter

Dayton belt-driven tubeaxial fans mount vertically or horizontally to pull out odour, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or propeller, contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve fan's efficiency. They have steel housing with baked enamel paint finish and spark-resistant aluminium / aluminium propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Selected models come without drive packages for customising the fans according to specific applications. Choose from a wide range of these 6 bladed tube exhaust fans, available in fan speeds ranging from 1375 to 2255 rpm.

StyleModelBlade MaterialVoltagePhaseCfm @ 0.000-in. SpMotor HpDimension EBearing TypeCfm @ 0.125-in. SpPrice (ex. VAT)
A7AF51-208-230/460V34039 CFM3/4 hp5/16"Ball Bearing3841 CFM€1,975.36
A7F951Aluminum115/230V14039 CFM3/4 hp0.312"Ball Bearing3841 CFM€2,003.38
A7F945Aluminum115/230V13230 CFM1/3 hp0.312"Ball Bearing2976 CFM€1,982.66
A7AF50Aluminum208-230/460V33494 CFM1/2 hp0.312"Ball Bearing3261 CFM€2,280.80
A7AF49Aluminum208-230/460V33494 CFM1/2 hp5/16"Ball Bearing3261 CFM€1,918.85
A7AF48Aluminum230/460V33230 CFM1/3 hp0.312"Ball Bearing2976 CFM€2,226.79
A7F949Aluminum115/230V13494 CFM-0.312"Ball Bearing3261 CFM€2,275.05
A7F948Aluminum115/208-230V13494 CFM-0.312"Ball Bearing3261 CFM€1,905.84
A7F946Aluminum115/230V13230 CFM1/3 hp0.312"Ball Bearing2976 CFM€2,227.15
A7AF56Aluminum208/230V15298 CFM1 1/2 hp0.312"Ball Bearing5152 CFM€2,518.27
A7F952Aluminum115/230V1-3/4 hp0.312"Ball Bearing3841 CFM€2,363.54
A7AF55Aluminum208-230/460V35298 CFM1 1/2 hp0.312"Ball Bearing5152 CFM€2,327.42
A7AF53Aluminum208-230/460V34671 CFM1 hp0.312"Ball Bearing4504 CFM€2,245.75
A7AF47Aluminum208-230/460V33230 CFM1/3 hp0.312"Ball Bearing2976 CFM€1,890.06
B166205AAluminum----0.312"Ball-€1,520.98
A7F957Aluminum115/208-230V15298 CFM1 1/2 hp0.312"Ball Bearing5152 CFM€2,409.87
A7F955Aluminum115/230V14671 CFM1 hp0.312"Ball Bearing4504 CFM€2,360.29
A7F954Aluminum115/230V14671 CFM1 hp0.312"Ball4504 CFM€2,209.88
A7AF52Aluminum208-230/460V34039 CFM3/4 hp0.312"Ball Bearing3841 CFM€2,196.04

Belt-Driven Tubeaxial Fans

Belt-driven tube axial fans from brands like Airmaster Fan and Dayton, mount vertically or horizontally to pull out odours, moisture and fumes from inside to outside of a vent in paint spray booths, cleaning tanks and mixing rooms. These tube axial fans feature a disk type wheel or a propeller, contained inside a cylindrical tube-like structure with only a small gap between the housing and blade to improve the fan efficiency. They have steel housing with baked enamel paint finish and spark-resistant aluminium propellers for rust protection and structural strength. Belt drive fans offer greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts. Choose from a wide range of these tube exhaust fans, available in fan diameters ranging from 12 to 60 inches.
Raptor Supplies also offers direct drive tube axial fans that have a motor directly connected to the fan through shafts or axles, thereby increasing energy efficiency.

Frequently Asked Questions

What is the blade diameter of these fans?

These fans are available in blade diameters ranging from 12 to 60 inches.

Which types of motors do these Dayton fans have?

Dayton belt-driven tube axial fans are equipped with a capacitor start / capacitor run / 3-phase motor for low full-load current and high efficiency.

What does the CFM rating of a fan signify?

Cubic Feet per Minute or CFM represents the amount of air that can be moved through a room when operating the fan at the highest speed.

We are here to help!

Looking for a part not listed here?