Direct Drive Tubeaxial Fans

Filter

StyleModelBlade Dia.RpmOverall DepthOverall HeightNumber Of SpeedsBlade MaterialPrice (ex. VAT)
A32138-870 RPM18"51"1Cast Aluminum€8,033.04
A32020-1725 RPM14"20"1Cast Aluminum€2,016.00
A32011-3450 RPM14"14"1Cast Aluminum€2,829.60
A32010-3450 RPM14"14"1Cast Aluminum€2,715.84
A32003-3450 RPM14"14"1Cast Aluminum€1,655.28
A32136-1140 RPM18"51"1Cast Aluminum€6,091.92
A32040-1140 RPM18"27"1Cast Aluminum€3,675.60
A32140-870 RPM18"51"1Cast Aluminum€8,193.60
A3200212"3450 RPM14"14"1Cast Aluminum€1,883.52
A3200412"3450 RPM14"14"1Cast Aluminum€2,553.84
A3200512"3450 RPM14"14"1Cast Aluminum€2,295.36
A3200812"3450 RPM14"14"1-€1,692.72
A3200912"3450 RPM14"14"1Cast Aluminum€1,993.68
A3202918"1725 RPM14"20"1-€3,237.12
A3202818"1725 RPM14"20"1Cast Aluminum€3,175.92
A3202218"1725 RPM14"20"1Cast Aluminum€2,737.44
A3201618"1725 RPM14"20"1Cast Aluminum€2,384.64
A3202718"1725 RPM14"20"1Cast Aluminum€2,347.92
A3202618"1725 RPM14"20"1Cast Aluminum€2,378.88
A3202318"1725 RPM14"20"1Cast Aluminum€2,648.16
A3201718"1725 RPM14"-1Cast Aluminum€2,387.52
A3202118"1725 RPM-20"1Cast Aluminum€1,952.64
A3201518"1725 RPM14"20"1Cast Aluminum€1,829.52
A3201418"1725 RPM14"20"1Cast Aluminum€1,841.04
A3203524"1725 RPM18"27"1Cast Aluminum€2,566.08
DAYTON -

Tubeaxial Fans

Direct drive tubeaxial fans from Dayton provide ventilation in warehouses, factories and underground parking structures. Mounted inside ductwork, these ventilation fans feature a 3-phase / capacitor start motor and precision-balanced aluminium propellers for moving fume / pigment laden air, heat and smoke removal, comfort control, process cooling and general ventilation. Dayton tubeaxial fans can effectively move air in a medium length duct system. Mountable in any position, they comprise rugged steel housing having a baked enamel finish for wear resistance. They are not suitable for use in hazardous locations.

StyleModelDrive TypeBlade MaterialNumber Of BladesPhaseBlade Dia.Bolt Circle Dia.Cfm @ 0.000-in. SpNumber Of SpeedsPrice (ex. VAT)
A7F886--------€8,924.12
A7F877--------€7,931.46
B166296Belt DriveSteel6--56 1/4"--€5,981.15
RFQ
A7F875Belt DriveAluminum5342"44 1/4"--€6,621.28
A7F884Belt DriveAluminum5348"50 1/4"--€7,586.15
A7F856Belt DriveAluminum6334"36 1/4"--€5,281.91
A7F874Belt DriveAluminum5342"44 1/4"--€6,358.14
A7F876Belt DriveAluminum5342"44 1/4"--€7,321.18
A7F855Belt DriveAluminum6334"---€5,032.73
A7F847Belt DriveAluminum6330"32 1/4"--€4,720.02
A7F835Belt DriveAluminum6324"25 3/4"--€3,661.49
A7F846Belt DriveAluminum6330"32 1/4"--€4,532.34
A7F921Belt DriveAluminum4112"13 1/2"--€1,536.36
A7F885Belt DriveAluminum5348"50 1/4"--€8,238.71
C7E624Belt DriveAluminum6330"32 1/4"--€3,847.56
A7F864Belt DriveAluminum63-38 1/4"--€4,951.43
A7F865Belt DriveAluminum6336"38 1/4"--€5,140.58
B166297Belt DriveAluminum6--63"--€9,981.79
RFQ
D166001ADirect DriveAluminum4112"-1627/1079 CFM2€1,636.02
E166003ADirect DriveAluminum6118"-3938/2610 CFM2€1,850.26
D166002ADirect DriveAluminum6116"-2763/1832 CFM2€1,961.52
D166009ADirect DriveAluminum6118"-4670/3095 CFM2€2,211.19
D166004ADirect DriveAluminum6121"-6193/4105 CFM2€2,758.20
D166005ADirect DriveAluminum6324"-8555 CFM1€2,499.97
D166010Direct DriveAluminum6330"-14792 CFM1€4,869.16

Direct Drive Tubeaxial Fans

Direct drive tubeaxial fans are mounted inside ductwork for ventilating warehouses, underground parking structures, factories and gymnasiums. Raptor Supplies is an authorised distributor of Dayton & Airmaster Fan direct drive tubeaxial fans. These fans feature spark resistant aluminium / cast aluminium propellers for ease of use in locations prone to volatile gases and compounds. Additionally, selected models feature baked enamel finish for high abrasion resistance. Choose from a broad range of these direct drive exhaust fans, available in single & three phase variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?