AIRMASTER FAN 32105 PLDA30OA Tube Axial Fan, Direct Drive, Blade Diameter 30 Inch, 3 Hp, 3 Phase, 230/460 V

Item: CE7VKH Model: 32105Cross Ref: PLDA30OA
In Stock

Get it by Monday, Sep 29

€3,639.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tubeaxial Fan
Blade Dia. 30"
Blade Material Cast Aluminum
Flow Rate 16000 CFM
Number Of Speeds 1
Overall Depth 18"
Overall Height 33"
Rpm 1725 RPM

Shipping Info:

Ship weight (kg) 90
Ship height (cm)45.72
Ship length (cm)83.82
Ship width (cm)83.82
Country of OriginUS

Product Variants

ProductModelBlade Dia.RpmOverall DepthOverall HeightNumber Of SpeedsBlade MaterialPrice
AIRMASTER FAN 32002 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 1 Phase, 115/230 V | CE7VGJ PLDA12FZ 3200212"3450 RPM14"14"1Cast Aluminum€1,883.52
AIRMASTER FAN 32003 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 3 Phase, 230/460 V | CE7VGK PLDA12FZ 32003-3450 RPM14"14"1Cast Aluminum€1,655.28
AIRMASTER FAN 32004 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 1 Phase, 115/230 V | CE7VGL PLDA12FZ 3200412"3450 RPM14"14"1Cast Aluminum€2,553.84
AIRMASTER FAN 32005 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 3 Phase, 230/460 V | CE7VGM PLDA12FZ 3200512"3450 RPM14"14"1Cast Aluminum€2,295.36
AIRMASTER FAN 32008 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 3/4 Hp, 1 Phase, 115/230 V | CE7VGN PLDA12HZ 3200812"3450 RPM14"14"1-€1,692.72
AIRMASTER FAN 32009 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 3/4 Hp, 3 Phase, 230/460 V | CE7VGP PLDA12HZ 3200912"3450 RPM14"14"1Cast Aluminum€1,993.68
AIRMASTER FAN 32010 Tube Axial Fan, Direct Drive, Blade Diameter 12 Inch, 3/4 Hp, 1 Phase, 115/230 V | CE7VGQ PLDA12HZ 32010-3450 RPM14"14"1Cast Aluminum€2,715.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 32105 PLDA30OA Tube Axial Fan, Direct Drive, Blade Diameter 30 Inch, 3 Hp, 3 Phase, 230/460 V
€3,639.60 /unit