DAYTON 7J366 Tube Axial Fan With Drive Package 115/208-230v | AF3MHJ

DAYTON 7J366 Tube Axial Fan With Drive Package 115/208-230v

Item: AF3MHJ Model: 7J366
In Stock

Get it by Monday, Sep 29

€5,209.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tubeaxial Fan
Assembled/unassembled Unassembled
Assembly Unassembled
Bearing Type Ball Bearing
Blade Dia. 30"
Blade Finish Baked Enamel
Blade Material Steel
Body Dia. 30 5/8"
Bolt Circle Dia. 0.312" , 32 1/4" , 5/16"
Brake Horsepower 1 2/5 hp
Cfm @ 0.000-in. Sp 10955 CFM
Cfm @ 0.125-in. Sp 10415 CFM
Cfm @ 0.250-in. Sp 9815 CFM
Cfm @ 0.375-in. Sp 8359 CFM
Dimension A 33 5/8"
Dimension B 19 1/4"
Dimension C 30 1/2"
Dimension D 24"
Dimension E 0.312" , 5/16"
Drive Type Belt Drive
Features Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
For Air Type Emergency Smoke
Full Load Amps 15.2/8.2-7.6A
Height 46 5/8"
Housing Dia. W/mtg. Flange 33 5/8"
Housing Dia. W/o Mtg. Flange 30 1/2"
Housing Finish Baked Enamel
Housing Material Steel
Hz 60 Hz
Includes Belt Guard
Includes Drive Package Yes
Includes Motor Yes
Inlet Dia. 30 5/8"
Max. Ambient Temp. 200°F
Max. Bhp 1 2/5 bhp
Max. Depth 24"
Max. Motor Height 10"
Maximum Noise Level @ 5 Feet 31 sones
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Horsepower 1 1/2 hp
Motor Hp 1 1/2 hp
Motor Rpm 1725 RPM
Motor Type Capacitor Start/Run
Mounting Orientation Horizontal, Vertical
Mounting Position Horizontal/Vertical
No. Of Speeds 1
Number Of Blades 6
Outlet Dia. 30 5/8"
Overall Dia. 33 5/8"
Overall Height 46 5/8"
Overall Length 24"
Phase 1
Propeller Shaft Dia. 1 1/4"
Resistance Properties Corrosion Resistant
Shaft Dia. 1 3/16" , 1.187"
Voltage 115/208-230V
Width 33 41/64" , 33.641"
Standards AMCA, CULUS

Shipping Info:

Ship weight (kg) 121.365
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7J366 Tube Axial Fan With Drive Package 115/208-230v
€5,209.09 /unit