DAYTON 7AU04 Tube Axial Fan With Drive Package 230/460 V | AF3CVP

DAYTON 7AU04 Tube Axial Fan With Drive Package 230/460 V

Item: AF3CVP Model: 7AU04
In Stock

Get it by Monday, Sep 29

€7,866.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tubeaxial Fan
Assembled/unassembled Unassembled
Bearing Type Ball
Blade Dia. 54"
Blade Material Steel
Bolt Circle Dia. 56 1/4"
Cfm @ 0.000-in. Sp 34793 CFM
Cfm @ 0.125-in. Sp 33166 CFM
Cfm @ 0.250-in. Sp 31540 CFM
Cfm @ 0.500-in. Sp 27453 CFM
Dimension D 39"
Dimension E 0.562"
Drive Type Belt Drive
Full Load Amps 13/6.5A
Height 60 1/2"
Housing Finish Baked Enamel
Housing Material Steel
Hz 60 Hz
Inlet Dia. 54 5/8"
Max. Ambient Temp. 104°F
Max. Bhp 4 661/1000 bhp
Max. Inlet Temp. 200°F
Motor Enclosure Design Totally Enclosed Non Ventilated
Motor Rpm 1725 RPM
Mounting Position Horizontal/Vertical
Number Of Blades 6
Phase 3
Shaft Dia. 1.437"
Speed 590 RPM
Voltage 230/460V
Replacement Fan Blade Part Number 5JKE8
Standards AMCA

Shipping Info:

Ship weight (kg) 332.1585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelCfm @ 0.000-in. SpVoltageCfm @ 0.125-in. SpFull Load AmpsMax. BhpCfm @ 0.250-in. SpCfm @ 0.500-in. SpSpeedPrice
DAYTON 7AU03 Tube Axial Fan With Drive Package 208-230/460 V | AF3CVN 7AU0334793 CFM208-230/460V33166 CFM14.8-13.4/6.7A4 661/1000 bhp31540 CFM27453 CFM590 RPM€6,810.31
DAYTON 7AU05 Tube Axial Fan With Drive Package 208-230/460 V | AF3CVQ 7AU0539805 CFM208-230/460V38383 CFM19.8-17.9/9A7 153/1000 bhp36962 CFM33708 CFM675 RPM€7,411.05
DAYTON 7AU06 Tube Axial Fan With Drive Package 230/460 V | AF3CVR 7AU0639805 CFM230/460V38383 CFM20/10A7 153/1000 bhp36962 CFM33708 CFM675 RPM€8,592.58
DAYTON 7AU07 Tube Axial Fan With Drive Package 208-230/460 V | AF3CVT 7AU0743815 CFM208-230/460V42523 CFM27.2-24.6/12.3A9 149/200 bhp41232 CFM38431 CFM743 RPM€7,540.41
DAYTON 7AV00 Tube Axial Fan With Drive Package 230/460 V | AF3CZU 7AV0043815 CFM230/460V42523 CFM25/12.5A9 149/200 bhp41232 CFM38431 CFM743 RPM€9,232.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AU04 Tube Axial Fan With Drive Package 230/460 V
€7,866.28 /unit