Companion Flanges

Filter

DAYTON -

Tubeaxial Companion Flanges

Dayton tubeaxial companion flanges allow connection of flange yokes to other types connections, for effective torque transfer. These flanges feature 16 gauge steel / 14 gauge 304 stainless steel / 14 gauge steel construction for structural rigidity and corrosion resistance. They are used while installing adjacent ductwork and are available in widths of 1.25 & 1.5 inches.

StyleModelMaterialMounting HolesMaterial ThicknessInside Dia.Overall Dia.Dimension ADimension BFlange WidthPrice (ex. VAT)Pkg. Qty.
A166152Stainless Steel0.438"14 ga.24.312"25 3/4"25 3/4"24.312"1 1/2"€746.431
A166153Stainless Steel0.438"14 ga.30 1/2"32 1/4"32 1/4"30 1/2"1 1/2"€828.091
A166154Stainless Steel0.562"14 ga.48 1/2"50 1/4"50 1/4"48 1/2"1 1/2"€1,585.541
A166200Steel0.312"14 ga.21 1/4"23 7/8"23 7/8"21 1/4"-€210.792
A166163Steel0.438"14 ga.24.312"25 3/4"25 3/4"24.312"1 1/2"€301.652
A166164Steel0.438"14 ga.30 1/2"32 1/4"32 1/4"30 1/2"1 1/2"€402.502
A166165Steel0.438"14 ga.34 1/2"36 1/4"36 1/4"34 1/2"1 1/2"€442.842
A166166Steel0.438"14 ga.36 1/2"38 1/4"38 1/4"36 1/2"1 1/2"€476.742
A166167Steel0.562"14 ga.42 1/2"44 1/4"44 1/4"42 1/2"1 1/2"€494.832
A166168Steel0.562"14 ga.48 1/2"50 1/4"50 1/4"48 1/2"1 1/2"€383.792
A166176Steel0.312"16 ga.12 1/2"13 1/2"13 1/2"12 1/4"-€231.262
A166177Steel0.312"16 ga.--17 1/2"16 1/4"1 1/2"€220.882
A166178Steel0.312"16 ga.18 1/2"19 7/8"---€252.052
A166298Steel0.438"14 ga.----1 1/2"€447.292
RFQ
A166299Steel0.438"14 ga.60.562"-63"-1 1/2"€598.402
RFQ

Companion Flanges

Raptor Supplies is an authorised distributor of Dayton companion flanges suitable for connecting the tubeaxial fans to ductwork. These units are made of 304 stainless steel or charcoal-baked steel with UV inhibitors. They come with pre-drilled mounting holes that can accommodate both the tubeaxial fan housing and vane sections configured with tubeaxials. Choose from an extensive array of these companion flanges available in 1.5 and 1.25 inch flange width options.

We are here to help!

Looking for a part not listed here?