DAYTON 3C416 Tube Axial Fan 51-3/4 Inch Width 64-3/4 Inch Height | AC8LKZ

DAYTON 166211A Tube Axial Fan 51-3/4 Inch Width 64-3/4 Inch Height

Item: AC8LKZ Model: 166211ACross Ref: 3C416
In Stock

Get it by Monday, Sep 29

€5,646.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tubeaxial Fan
Bearing Type Ball
Blade Dia. 48"
Blade Material Aluminum
Bolt Circle Dia. 50 1/4"
Dimension A 51 3/4"
Dimension B 28.312"
Dimension C 48 1/2"
Dimension D 36"
Dimension E 0.562"
Drive Type Belt Drive
Height 64 3/4"
Housing Dia. W/mtg. Flange 51 3/4"
Housing Dia. W/o Mtg. Flange 48 1/2"
Housing Finish Baked Enamel
Housing Material Steel
Inlet Dia. 48 5/8"
Max. Ambient Temp. 104°F
Max. Depth 36"
Max. Inlet Temp. 200°F
Max. Motor Height 12 1/2"
Mounting Position Horizontal/Vertical
Number Of Blades 5
Outlet Dia. 48 5/8"
Shaft Dia. 1.437"
Width 51 3/4"
Replacement Fan Blade Part Number 3C422
Standards AMCA SOUND AND AIR

Shipping Info:

Ship weight (kg) 198.9
Ship height (cm)96.52
Ship length (cm)137.16
Ship width (cm)137.16
HS code8414596090
Country of OriginUS

Product Variants

ProductModelBlade MaterialHousing MaterialNumber Of BladesBolt Circle Dia.Cfm @ 0.000-in. SpPhaseVoltageMotor HpPrice
DAYTON 4GXU7 Tube Axial Fan 64-3/4 Inch H 51-3/4 Inch Width | AD7WXF 166295Stainless SteelStainless Steel550 1/4"----€18,930.29
DAYTON 166260 Tube Axial Fan 51-3/4 Inch H 51-3/4 Inch Width | AF2GAE 6TFE0 166260SteelSteel60.312"----€8,825.87
DAYTON 7AG18 Tube Axial Fan With Drive Package 230 V | AF3BQV 7AG18AluminumSteel650 1/4"31260 CFM1-5 hp€7,558.15
DAYTON 7AG19 Tube Axial Fan With Drive Package 230 V | AF3BQW 7AG19AluminumSteel650 1/4"35365 CFM1-7 1/2 hp€7,733.86
DAYTON 7AG75 Tube Axial Fan With Drive Package 208-230/460 V | AF3BTC 7AG75Stainless SteelStainless Steel550 1/4"31260 CFM3208-230/460V-€19,942.71
DAYTON 7AG76 Tube Axial Fan With Drive Package 230 Volt | AF3BTD 7AG76Stainless SteelStainless Steel550 1/4"31260 CFM1--€20,841.69
DAYTON 7AG78 Tube Axial Fan With Drive Package 208-230/460 V | AF3BTE 7AG78Stainless SteelStainless Steel550 1/4"35365 CFM3208-230/460V7 1/2 hp€20,250.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 166211A Tube Axial Fan 51-3/4 Inch Width 64-3/4 Inch Height
€5,646.75 /unit