Sockets and Bits

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

3/8 Inch Drive 12 Point Deep SAE Socket 1/2 Inch
Item: CW6WUH
Model: 80513
€6.75 /unit
Add To Cart
3/8 Inch Drive Long Ball End Hex Bit Metric Socket 4 mm
Item: CW6WQX
Model: 80442
€12.00 /unit
Add To Cart
Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 12 mm Head Size, Rounded
Item: CU9XLP
Model: 54PR48
€11.22 /unit
Add To Cart
Hand Ratchet 1/4 Inch Drive 6-5/16 Inch Length Round
Item: AA4BJA
Model: 40972
€113.61 /unit
Add To Cart
Heat Treated Socket
APEX-TOOLS

Heat Treated Socket

Item: CN8MRR
Model: OSSF-8MM23
€47.18 /unit
Add To Cart
Socket
PROTO

Socket

Item: CT8FXT
Model: J5023MH
€20.06 /unit
Add To Cart
Socket Bit 3/8 Drive T50 Torx Plus
SK PROFESSIONAL TOOLS

Socket Bit 3/8 Drive T50 Torx Plus

Item: AB4YFG
Model: 45572
€35.57 /unit
Add To Cart
Socket, 1/2 Inch Drive Size, 14 mm, 12-Point Chrome, Metric
Item: CT8GAP
Model: J5414M
€14.90 /unit
Add To Cart
Socket, SAE, 6 Point, 1/2 Inch Drive, 1 1/8 Inch Size, Chrome, Alloy Steel
Item: BD2ZZN
Model: ST636
€23.76 /unit
See Details
Spark Plug Socket 3/8 Indr 13/16 Inch 6 Pt
Item: AB4ZAD
Model: 4426
€25.19 /unit
Add To Cart
Steel Hand Ratchet, With 1/2 Inch Drive Size and Chrome Finish, Size 11-1/4 Inch
Item: CE9FKK
Model: 48-22-9012
€116.46 /unit
See Details
Tether Ready Socket 1/2 Inch Drive 14mm Standard
Item: AF8AHC
Model: J5441-14M-TT
€68.88 /unit
Add To Cart
12...562563

Sockets and Bits

Sockets and bits are tools used in conjunction with ratchets or wrenches for various fastening and loosening applications. Sockets are hollow, cylindrical tools with a hexagonal opening that allows them to fit onto bolts or nuts. Bits, on the other hand, are small interchangeable tools that attach to the end of a driver or screwdriver handle. Sockets and bits enable secure and efficient tightening or loosening of fasteners, making them essential tools in automotive repair, construction and general maintenance tasks. They offer versatility, allowing the user to easily swap between different sizes or types of fasteners without needing multiple tools.

We are here to help!

Looking for a part not listed here?