PROTO J5023MH Socket | CT8FXT 6RCJ8

PROTO J5023MH Socket

Item: CT8FXT Model: J5023MHCross Ref: 6RCJ8
7 In Stock

Ships within 2 days via

€20.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Socket

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)6.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishDrive SizeSocket DepthNumber Of PointsTether ReadyMeasurement TypeOverall LengthSocket SizePrice
PROTO J5221MH Socket | CT8FXQ 6RCG6 J5221MH----No---€10.10
PROTO J5021MH Socket | CT8FXR 6RCJ6 J5021MH----No---€16.10
PROTO J5021M Socket | CT8FXU 6RCL9 J5021M----No---€15.38
PROTO J5434N Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXY 483H13 J5434N----No---€35.18
PROTO J5434 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXZ 429R78 J5434----No---€23.65
PROTO J5334 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point, Deep, Chrome | CT8FYA 429P98 J5334----No---€36.19
PROTO J5434H Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 6-Point Chrome | CT8FYB 429R79 J5434H----No---€24.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5023MH Socket
€20.06 /unit