PROTO J5414M Socket, 1/2 Inch Drive Size, 14 mm Socket Size, 12-Point Chrome, Metric | CT8GAP 429R22

PROTO J5414M Socket, 1/2 Inch Drive Size, 14 mm, 12-Point Chrome, Metric

Item: CT8GAP Model: J5414MCross Ref: 429R22
7 In Stock

Ships within 2 days via

€14.90 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Socket
Drive Size 1/2"
Drive Type Hand
Finish Chrome
Impact Rated No
Material Alloy Steel
Measurement Type Metric
Number Of Points 12
Output Type Triple Square
Overall Length 1 1/2"
Socket Depth Standard
Socket Shape Twelve Point
Socket Size 14 mm
System Of Measurement Metric
Tether Capable No

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishDrive SizeSocket DepthNumber Of PointsTether ReadyMeasurement TypeOverall LengthSocket SizePrice
PROTO J5221MH Socket | CT8FXQ 6RCG6 J5221MH----No---€10.10
PROTO J5021MH Socket | CT8FXR 6RCJ6 J5021MH----No---€16.10
PROTO J5023MH Socket | CT8FXT 6RCJ8 J5023MH----No---€20.06
PROTO J5021M Socket | CT8FXU 6RCL9 J5021M----No---€15.38
PROTO J5434N Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXY 483H13 J5434N----No---€35.18
PROTO J5434 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXZ 429R78 J5434----No---€23.65
PROTO J5334 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point, Deep, Chrome | CT8FYA 429P98 J5334----No---€36.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5414M Socket, 1/2 Inch Drive Size, 14 mm, 12-Point Chrome, Metric
€14.90 /unit