GEARWRENCH 80513 GEARWRENCH 80513 | CW6WUH

GEARWRENCH 80513 3/8 Inch Drive 12 Point Deep SAE Socket 1/2 Inch

Item: CW6WUH Model: 80513Cross Ref: 32TE32
In Stock

Get it by Monday, Sep 29

€6.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Number Of Points 12
Tether Capable No

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.91
Ship length (cm)12.57
Ship width (cm)4.45
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEARWRENCH 80513 3/8 Inch Drive 12 Point Deep SAE Socket 1/2 Inch
€6.75 /unit