PROTO J5441-14M-TT Tether Ready Socket 1/2 Inch Drive 14mm Standard | AF8AHC 24AJ61

PROTO J5441-14M-TT Tether Ready Socket 1/2 Inch Drive 14mm Standard

Item: AF8AHC Model: J5441-14M-TTCross Ref: 24AJ61
7 In Stock

Ships within 2 days via

€68.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tether Ready Socket
Bit Style Hex
Category Type Socket Bits
Drive Size 1/2"
Drive Type Square
Features Manufactured With Four Detent Holes So The Pin Detent Will Engage Correctly Regardless Of The Direction The Socket Is Placed On The Square Drive
Finish Chrome
Impact Rated No
Insert Length 1 7/8"
Insulated No
Material Alloy Steel
Measurement Type Metric
Number Of Points 6
Output Type Bit Socket - Hex
Overall Length 3 41/64"
Replaceable Insert No
Socket Depth Standard
System Of Measurement Metric
Tether Capable Tether Capable
Tip Style Hex

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.29
Ship length (cm)9.25
Ship width (cm)2.29
HS code8204200000
Country of OriginUS

Product Variants

ProductModelSocket SizeOverall LengthDrive SizeNumber Of PointsSocket DepthMaterialFinishTether ReadyPrice
PROTO J5410M-TT Tether Ready Socket 1/2 Inch Drive 10mm 12 Point | AF8ADM 24AH76 J5410M-TT-1.484"1/2"12StandardAlloy Steel--€44.06
PROTO J5411M-TT Tether Ready Socket 1/2 Inch Drive 11mm 12 Point | AF8ADN 24AH77 J5411M-TT11 mm------Yes€45.04
PROTO J5412M-TT Tether Ready Socket 1/2 Inch Drive 12mm 12 Point | AF8ADP 24AH78 J5412M-TT12 mm------Yes€44.70
PROTO J5413M-TT Tether Ready Socket 1/2 Inch Drive 13mm 12 Point | AF8ADQ 24AH79 J5413M-TT13 mm------Yes€43.73
PROTO J5414M-TT Tether Ready Socket 1/2 Inch Drive 14mm 12 Point | AF8ADR 24AH80 J5414M-TT14 mm------Yes€45.46
PROTO J5415M-TT Tether Ready Socket 1/2 Inch Drive 15mm 12 Point | AF8ADT 24AH81 J5415M-TT15 mm------Yes€44.35
PROTO J5416M-TT Tether Ready Socket 1/2 Inch Drive 16mm 12 Point | AF8ADU 24AH82 J5416M-TT16 mm------Yes€44.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5441-14M-TT Tether Ready Socket 1/2 Inch Drive 14mm Standard
€68.88 /unit