Insulated Hand Ratchets

Filter

WIHA TOOLS -

Insulated Ratchet

StyleModelDrive SizeOverall LengthReversingMaterialColorMax. Use VoltagePrice (ex. VAT)
A128531/2"10 1/4"YesAlloy SteelBlack, Red-€460.19
B128511/4"5 1/2"YesAlloy SteelBlack, Red1000V AC€411.38
C128523/8"7 1/2"YesAlloy SteelBlack, Red1000V AC€419.98
KNIPEX -

Insulated Ratchet

StyleModelDrive SizeReversingOverall LengthMaterialColorMax. Use VoltagePrice (ex. VAT)
A98 411/2"Reversing10 1/2"Chrome Vanadium SteelRed1000V AC€346.54
B98 313/8"Reversing7 1/2"Chrome Vanadium SteelRed1000V AC€322.74
AMPCO SAFETY TOOLS -

Insulated Ratchet Reversing 3/8 x 7-3/4 In

ModelItemPrice (ex. VAT)
IW-142RAB8AAN€622.08
FACOM -

Insulated Ratchet Ball 3/8 x 7 In

ModelItemPrice (ex. VAT)
FT-J.151AVSEAC4ZVH€248.97
CH HANSON -

Insulated Ratchet, 3/8 Inch Size, 7500 VAC

ModelItemPrice (ex. VAT)
USC01780AG2AYR€291.50

Insulated Hand Ratchets

Hand ratchets are designed to tighten or loosen fasteners by allowing motion in a single direction while preventing motion in the opposite direction. Insulated hand ratchet tools offer the functionality of standard ratchets, with added protection against electrical shocks. Raptor Supplies offers a wide range of insulated hand ratchets from Ampco, Knipex, C.H. Hanson, Facom and Wiha. They can be revised for operation in both directions. Wiha insulated hand ratchets are FM, NFPA & ASTM certified for safe electrical operation and feature bronze aluminium construction & hand grip on handle area. Choose from a wide range of insulated hand ratchets, available in 1/2, 1/4 and 3/8 inch drive sizes on Raptor Supplies.

We are here to help!

Looking for a part not listed here?