Flat Shipping
Flat Shipping at

MILWAUKEE 48-22-9012 Steel Hand Ratchet, With 1/2 Inch Drive Size and Chrome Finish, Size 11-1/4 Inch | CE9FKK 55MN32

MILWAUKEE 48-22-9012 Steel Hand Ratchet, With 1/2 Inch Drive Size and Chrome Finish, Size 11-1/4 Inch

Item: CE9FKK Model: 48-22-9012Cross Ref: 55MN32
Limited Availability
€116.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Ratchet
Drive Size 1/2"
Finish Chrome
Head Movement Fixed
Head Style Pear
Material Alloy Steel
Non Sparking No
Number Of Geared Teeth 90
Overall Length 11 1/4"
Reversible Yes
Tether Capable Not Tether Capable

Shipping Info:

Ship weight (kg) 0.7875
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-9012 Steel Hand Ratchet, With 1/2 Inch Drive Size and Chrome Finish, Size 11-1/4 Inch
€116.46 /unit