SK PROFESSIONAL TOOLS 45572 Socket Bit 3/8 Drive T50 Torx Plus | AB4YFG 20K354

SK PROFESSIONAL TOOLS 45572 Socket Bit 3/8 Drive T50 Torx Plus

Item: AB4YFG Model: 45572Cross Ref: 20K354
7 In Stock

Ships within 2 days via

€35.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Socket Bit
Bit Length 2 1/8"
Category Type Socket Bits
Drive Size 3/8"
Drive Type Square
Features Corrosion Resistant
Finish Chrome
For Screw Type Torx Plus
Impact Rated No
Insert Length 59/64"
Insertion Length 2 1/8"
Insulated No
Locking No
Magnetized Tip No
Material Alloy Steel
Measurement Type Torx
Non Sparking No
Number Of Points 6
Overall Length 3 1/8"
Replaceable Insert Yes
Sae Or Metric Torx(R)
Size T50
Socket Depth Standard
Tip Style Torx Plus
Tip Type Torx Plus

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)5.33
Ship width (cm)1.78
HS code8207906000
Country of OriginUS

Product Variants

ProductModelMeasurement TypeTip StyleTip SizeOverall LengthInsert LengthBit LengthFor Screw TypeSizePrice
SK PROFESSIONAL TOOLS 41205 Socket Bit 3/8 Drive 1/8 Inch Hex | AA3ZHY 12A252 41205SAE-------€26.20
SK PROFESSIONAL TOOLS 41209 Socket Bit 3/8 Drive 7/32 Inch Hex | AA3ZJB 12A255 41209SAE-------€22.47
SK PROFESSIONAL TOOLS 41210 Socket Bit 3/8 Drive 1/4 Inch Hex | AA3ZJC 12A256 41210SAE-------€26.39
SK PROFESSIONAL TOOLS 41212 Socket Bit 3/8 Drive 3/8 Inch Hex | AA3ZJE 12A258 41212SAE-------€31.69
SK PROFESSIONAL TOOLS 41405 Socket Bit 3/8 Drive 6mm Hex | AA3ZJL 12A264 41405MetricHex6 mm3"39/64"1/4"Hex-€23.68
SK PROFESSIONAL TOOLS 41406 Socket Bit 3/8 Drive 7mm Hex | AA3ZJM 12A265 41406--------€33.67
SK PROFESSIONAL TOOLS 41407 Socket Bit 3/8 Drive 8mm Hex | AA3ZJN 12A266 41407--------€34.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 45572 Socket Bit 3/8 Drive T50 Torx Plus
€35.57 /unit