MARTIN SPROCKET ST636 Socket, SAE, 6 Point, 1/2 Inch Drive, 1 1/8 Inch Size, Chrome, Alloy Steel | BD2ZZN

MARTIN SPROCKET ST636 Socket, SAE, 6 Point, 1/2 Inch Drive, 1 1/8 Inch Size, Chrome, Alloy Steel

Item: BD2ZZN Model: ST636
Limited Availability
€23.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Socket
Drive End Width 1 15/32"
Opening Depth 63/64"
Socket End Width 1 15/32"
Type Standard Type II

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelSocket SizeDrive SizeMaterialFinishDrive TypePrice
MARTIN SPROCKET ST618 Socket, SAE, 6 Point, 1/2 Inch Drive, 9/16 Inch Size, Chrome, Alloy Steel | AM3DQD ST6189/16"1/2"Forged Alloy SteelPolished ChromeSquare€13.23
RFQ
MARTIN SPROCKET ST630 Socket, SAE, 6 Point, 1/2 Inch Drive, 15/16 Inch Size, Chrome, Alloy Steel | AM3DQE ST63015/16"1/2"Forged Alloy SteelPolished ChromeSquare€17.40
RFQ
MARTIN SPROCKET ST634 Socket, SAE, 6 Point, 1/2 Inch Drive, 1 1/16 Inch Size, Chrome, Alloy Steel | AM3DQF ST6341 1/16"1/2"Forged Alloy SteelPolished ChromeSquare€20.59
RFQ
MARTIN SPROCKET ST624 Socket, SAE, 6 Point, 1/2 Inch Drive, 3/4 Inch Size, Chrome, Alloy Steel | BC9KKB ST6243/4"1/2"Forged Alloy SteelPolished ChromeSquare€13.66
RFQ
MARTIN SPROCKET ST638 Socket, SAE, 6 Point, 1/2 Inch Drive, 1 3/16 Inch Size, Chrome, Alloy Steel | BC9RLW ST6381 3/16"1/2"Forged Alloy SteelPolished ChromeSquare€23.76
RFQ
MARTIN SPROCKET ST620 Socket, SAE, 6 Point, 1/2 Inch Drive, 5/8 Inch Size, Chrome, Alloy Steel | BD2REV ST6205/8"1/2"Forged Alloy SteelPolished ChromeSquare€13.27
RFQ
MARTIN SPROCKET ST632 Socket, SAE, 6 Point, 1/2 Inch Drive, 1 Inch Size, Chrome, Alloy Steel | BD2REW ST6321"1/2"Forged Alloy SteelPolished ChromeSquare€18.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET ST636 Socket, SAE, 6 Point, 1/2 Inch Drive, 1 1/8 Inch Size, Chrome, Alloy Steel
€23.76 /unit