Power Supplies

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Battery Control Module, 1 Input, 24 VDC Nominal Input, 24-28 VDC Output, 15A
Item: CV7TVC
Model: PSM24-BCM360S
€352.80 /unit
Add To Cart
DC Power Supply 15VDC 1.7/1.5A 47-63Hz
Item: AE4FQL
Model: SLS-12-017T
Add To Cart
Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 24VDC
Item: CU3CDF
Model: SVL10-24-100
€181.92 /unit
Add To Cart
International Power Regulated Linear Power Supply, 24 VDC At 4.8A/115W
Item: CV7VMG
Model: IHD24-4.8
€302.40 /unit
Add To Cart
International Power Unregulated Linear Power Supply, 36 VDC At 13.3A/480W
Item: CV7VMK
Model: IP500U36
€660.60 /unit
Add To Cart
Power Supply DIN Rail 50W 12VDC Plastic
Item: AH3WZL
Model: 33NT17
€89.79 /unit
Add To Cart
Power Supply, 100 To 240V AC, 50/60 Hz
Item: CJ6ZZT
Model: PFB-A05
€34.80 /unit
Add To Cart
Power Supply, 100 To 240V, 50/60 Hz
Item: CE8MHC
Model: YKA-18
€59.53 /unit
Add To Cart
Power Supply, DIN Rail, Single Phase, 120W, 48V, Slim Line
Item: BC8YEP
Model: DM148025S
€535.50 /unit
Add To Cart
Switching Power Supply, 15 VDC At 1A/15W, 120/240 VAC Or 120-370 VDC Nominal Input
Item: CV7VPK
Model: PSE15-115
€111.60 /unit
Add To Cart
Switching Power Supply, 24 VDC At 10A/240W, 120/240 VAC Nominal Input, 1-Phase, Enclosed
Item: CV6UUY
Model: 2787-2146
€450.00 /unit
Add To Cart
Switching Power Supply, 24 VDC At 20A/480W, 480 VAC Nominal Input, 3-Phase, Enclosed
Item: CV6UVA
Model: 2787-2347
€838.80 /unit
Add To Cart
12...2425

Power Supplies

Power supplies are electronic devices that convert electrical energy from a power source (wall outlet or battery) into a suitable form for powering other electronic devices. They provide the necessary voltage, current and frequency required by the load, ensuring proper & stable operation.

We are here to help!

Looking for a part not listed here?