DC Power Supplies

Filter

EDWARDS SIGNALING -

Power Supplies

StyleModelPower SupplyMaterialVoltageColorNumber RequiredPrice (ex. VAT)
ARBPS10A/230------
RFQ
BEBPS10A-Steel-Red1€1,198.95
ARBPS6A/230------
RFQ
ARBPS10A--120V AC---
RFQ
BEBPS6A-Steel-Red1€1,029.48
ARBPS6A--120V AC---
RFQ
CAPS6A6.5A-----
RFQ
CAPS10A10A-----
RFQ
ALTRONIX -

DC Power Supplies

Altronix power supplies are designed for applications requiring additional power, such as security systems and access controls. These power supplies provide AC fail supervision to monitor AC voltage & sound an alarm upon failure, and are equipped with LED indicators to show AC input & DC output. These power supplies or chargers deliver relative humidity up to 85% (+/- 5%) and are capable of being operated at temperatures ranging from 0 to 49 degrees C.

StyleModelMPNPrice (ex. VAT)
AFireSwitch108FireSwitch108€1,002.60
BLINQ2LINQ2€184.80
CR1224DC16CBVR1224DC16CBV€885.10
SOLA/HEVI-DUTY -

5VDC, DC Power Supply

StyleModelMountingOperating Temp. RangeStyleHold Up TimeOutput NoisePeak AmpsCase Material
ASCP30S5DN--25°C to +65°CSwitchingGreater Than 50 msLess Than Or Equal To 1%7.8AMetal
RFQ
BSLS050601TChassis0°C to +50°CLinear50 msLess Than 3 mV9AMetal
RFQ
CSLS-05-030-1TChassis0°C to +50°CLinear50 msLess Than 3 mV-Metal
RFQ
DSCP30S5B-DNDin Rail-25°C to +65°CSwitchingGreater Than 50 msLess Than Or Equal To 1%-Metal
RFQ
SCHNEIDER ELECTRIC -

24VDC Power Supply

StyleModelMountingStyleCase MaterialOutput NoisePrice (ex. VAT)
AABL8RPM24200Din RailSwitchingPlastic CaseLess Than Or Equal To 200 mV€801.79
BABL8RPS24100Din RailSwitchingPlastic CaseLess Than Or Equal To 200 mV€635.00
DAYTON -

DC Power Supplies With Metal Case

Dayton DC power supplies deliver continuous DC power to machinery and equipment where AC power is not available. They are designed with narrow width that saves space on DIN rail and feature universal input without voltage gaps for complete product application adaptability. Choose from a range of these DC power supplies, available in linear and switching style variants.

StyleModelCase MaterialPeak AmpsStatus IndicatorMountingStyleHold Up TimeOutput NoiseOperating Temp. RangePrice (ex. VAT)
A33NT10Metal3AGreen DC Ok SignalDin RailSwitchingGreater Than 20 ms--10°C to +70°C€287.43
B33NT11Metal Case4.95AGreen DC Ok SignalDin RailSwitchingGreater Than 20 msLess Than Or Equal To 1%-€129.70
C33NT12Metal Case7.5ALED Ok And O/P Monitor SignalDin RailSwitchingGreater Than 20 msLess Than Or Equal To 1%-€463.60
D33NT13Metal Case15ALED Ok And O/P Monitor SignalDin RailSwitchingGreater Than 20 msLess Than Or Equal To 1%-€528.98
E33NT14Metal Case25ALED Ok And O/P Monitor SignalDin RailSwitchingGreater Than 20 msLess Than Or Equal To 1%-€503.33
DAYTON -

DC Power Supplies, Style: Switching

Dayton DC power supplies provide continuous DC power to equipment and machinery in places where AC power is not accessible. They have narrow width that saves space on a DIN rail. Choose from a wide range of these DC power supplies, available in 12, 24 and 48 VDC output voltage options.

StyleModelPeak AmpsMountingStyleCase MaterialHold Up TimeOutput NoiseStatus IndicatorPrice (ex. VAT)
A33NT180.63ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€70.13
A33NT191.25ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€97.44
B33NT151.25ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€66.50
C33NT211ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€89.79
D33NT202.1ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€86.80
E33NT162.5ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€79.83
F33NT174.17ADin RailSwitchingPlastic CaseGreater Than 16 msLess Than Or Equal To 1%Green DC Ok Signal€89.79
SOLA/HEVI-DUTY -

Dc To Dc Converter

StyleModelInput VoltageOperating Temp. RangeStyleCase MaterialHold Up TimeOutput NoisePrice (ex. VAT)
ASCD30S24-DN20-72V DC-25°C to +65°CSwitchingMetalGreater Than 10 msLess Than 3 mV€491.98
BSCD30S12-DN20-72V DC-25°C to +65°CSwitchingMetalGreater Than 10 msLess Than 3 mV-
RFQ
SOLA/HEVI-DUTY -

12VDC, DC Power Supply

StyleModelMountingOperating Temp. RangeStyleHold Up TimeOutput NoisePeak AmpsCase MaterialPrice (ex. VAT)
ASCP30S12DN--25°C to +65°CSwitchingGreater Than 50 msLess Than Or Equal To 1%3.25AMetal-
RFQ
BSLS-12-068TChassis0°C to +50°CLinear50 msLess Than 3 mV-Metal-
RFQ
CSLS-12-034TChassis0°C to +50°CLinear50 msLess Than 3 mV-Metal-
RFQ
DSDN9-12-100PDin Rail-10°C to +60°CSwitchingGreater Than 20 ms-9.9AMetal€603.25
OMRON -

48VDC, DC Power Supply

StyleModelCase MaterialHold Up TimeOutput NoisePeak AmpsMountingStyleStatus IndicatorOperating Temp. RangePrice (ex. VAT)
AS8VK-G24048Metal43 ms350 mV6ADin RailSwitchingGreen LED-40°F to +158°F€295.96
BS8VK-G48048Metal Case40 ms470 mV12ADin RailSwitchingGreen LED-€390.85
OMRON -

12VDC Power Supply

StyleModelHold Up TimeOutput NoisePeak AmpsMountingStyleCase MaterialStatus IndicatorPrice (ex. VAT)
AS8VK-G0601226 ms150 mV5.4ADin RailSwitchingPlastic CaseGreen LED€146.40
BS8VK-G0151229 ms50 mV1.44ADin RailSwitchingPlastic CaseGreen LED€90.18
CS8VK-G0301236 ms30 mV3ADin RailSwitchingPlastic CaseGreen LED€122.85
OMRON -

24VDC Power Supply

StyleModelCase MaterialOutput NoiseHold Up TimePeak AmpsMountingStyleStatus IndicatorOperating Temp. RangePrice (ex. VAT)
AS8VK-G24024Metal Case180 mV44 ms12ADin RailSwitchingGreen LED-€314.70
BS8VK-G06024Metal Case50 mV25 ms3ADin RailSwitchingGreen LED-€133.97
CS8VK-G48024Metal Case230 mV40 ms24ADin RailSwitchingGreen LED-€374.88
BS8VK-G12024Metal Case150 mV42 ms6ADin RailSwitchingGreen LED-€160.66
DS8VS-48024APlastic310 mV20 ms30ADin RailSwitching-+14°F to +122°F€981.87
ES8VS-18024APlastic Case180 mV70 ms-Din RailSwitching--€563.11
FS8VK-G01524Plastic Case30 mV32 ms0.78ADin RailSwitchingGreen LED-€87.66
GS8VS-24024APlastic Case160 mV46 ms-Din RailSwitching--€621.36
HS8VS-12024APlastic Case130 mV56 ms-Din RailSwitching--€403.27
IS8VS-09024APlastic Case150 mV--Din RailSwitching--€376.78
JS8VS-06024APlastic Case90 mV--Din RailSwitching--€284.01
KS8VK-G03024Plastic Case30 mV23 ms1.56ADin RailSwitchingGreen LED-€116.46
OMRON -

5VDC Power Supply

StyleModelHold Up TimeOutput NoisePeak AmpsMountingStyleCase MaterialStatus IndicatorPrice (ex. VAT)
AS8VK-G0150528 ms60 mV3.6ADin RailSwitchingPlastic CaseGreen LED€85.93
BS8VK-G0300533 ms30 mV6ADin RailSwitchingPlastic CaseGreen LED€115.06
SOLA/HEVI-DUTY -

48VDC, DC Power Supply

StyleModelOperating Temp. RangeHold Up TimeOutput NoisePeak AmpsMountingStyleCase MaterialPrice (ex. VAT)
ASDN5-48-100P-10°C to +60°CGreater Than 20 msLess Than 50 mV5.5ADin RailSwitchingMetal€647.90
BSCD30S48DN-25°C to +65°CGreater Than 10 msLess Than 3 mV0.78A-SwitchingMetal-
RFQ
SOLA/HEVI-DUTY -

24VDC, DC Power Supply

StyleModelMountingOperating Temp. RangeStyleOutput NoiseHold Up TimePeak AmpsCase MaterialPrice (ex. VAT)
ASCP30S24DN--25°C to +65°CSwitchingLess Than Or Equal To 1%Greater Than 50 ms1.69AMetal-
RFQ
BSDN2.5-24-100P--10°C to +60°CSwitchingLess Than 50 mVGreater Than 50 ms-Metal€401.95
CSDN4-24-100LP--10°C to +60°CSwitchingLess Than 50 mVGreater Than 100 ms-Metal€586.96
CSDN5-24-100P--10°C to +60°CSwitchingLess Than 50 mV--Metal€644.33
DSDN10-24-100P--10°C to +60°CSwitchingLess Than 50 mVGreater Than 100 ms-Metal€738.19
ESLS-24-036TChassis0°C to +50°CLinearLess Than 3 mV50 ms-Metal-
RFQ
FSLS-24-048TChassis0°C to +50°CLinearLess Than 3 mV50 ms-Metal-
RFQ
FSLS-24-120TChassis0°C to +50°CLinearLess Than 3 mV50 ms-Metal-
RFQ
GSDN20-24-100CDin Rail-25°C to +60°CSwitchingLess Than 100 mVGreater Than 20 ms22AMetal€983.75
HSDN5-24-100CDin Rail-25°C to +60°CSwitchingLess Than 50 mVGreater Than 20 ms5.5AMetal€492.31
ISDN10-24-100CDin Rail-25°C to +60°CSwitchingLess Than 50 mVGreater Than 20 ms11AMetal€601.71
FSLS-24-072TPanel0°C to +50°CLinearLess Than 3 mV50 ms-Metal-
RFQ
SOLA/HEVI-DUTY -

24VDC, Redundant DC Power Supply

StyleModelHold Up TimePeak AmpsMountingInput VoltageOperating Temp. RangeStyleCase MaterialOutput NoisePrice (ex. VAT)
ASDN40-24-480CGreater Than 20 ms45ADin Rail380-480V AC-25°C to +60°CSwitchingMetalLess Than 100 mV€1,338.28
BSDN10-24-480CGreater Than 40 ms12ADin Rail380-480V AC-25°C to +60°CSwitchingMetalLess Than 100 mV€642.32
EATON -

PSG Series General Purpose Power Supplies

StyleModelPhaseInput VoltageLengthTypeVoltageStyleCase MaterialPrice (ex. VAT)
APSG480B24RM-24-48V DC3"----€688.72
APSG960R24RM--1"Redundancy Module---€194.05
BPSG120F24RM-----SwitchingAluminum€651.16
APSG60F24RM---Proprietary Power Supply-SwitchingAluminum€293.91
APSG480R24RM--6 2/5"Redundancy Module---€104.64
APSG120E1100-240V AC4 19/25"-85-264V AC/100-375V DC--€532.08
APSG480E24RM1100-240V AC6 1/2"----€663.99
APSG15E12SP1-4.3"----€155.31
CPSG100E12SM1100-240V AC8"----€379.61
DPSS25E1110-240V AC4.49"-----
RFQ
APSG60E24RM1-6 1/5"----€208.69
APSG60N24RP1-4.748"Nec Class Ii24V DC--€333.19
APSG30E12SP1-100 3/5"----€137.87
DPSS10E1110-240V AC4.49"----€465.60
APSG120E24RM1100-240V AC98 mm----€506.26
DPSS55D3480-600V7 1/2"-----
RFQ
APSG480F24RM3400-500V AC7"----€661.08
DPSS160D3480-600V4.49"----€4,334.18
APSG960F24RM3400-500V AC6 1/2"----€799.35
APSG240F24RM3-4 3/5"----€666.01
ACME ELECTRIC -

DM Series Three Phase DIN Rail Power Supplies

StyleModelEfficiencyMax. WattageAmps RatingOperating Temp. RangeTypeLengthPrice (ex. VAT)
ADM3240589%120 W4.3-5A-10°C to +60°CDIN Rail4.65"€589.70
BDM3241089%240 W8.6-10A-10°C to +60°CDIN Rail-€929.40
CDM3242090%480 W17.1-20A-10°C to +60°CDIN Rail-€1,646.87
SOLA/HEVI-DUTY -

DC Power Supplies

StyleModelOperating Temp. RangeCase MaterialPeak AmpsMountingPhaseStyleOutput NoisePrice (ex. VAT)
ASDP1-48-100T-10°C to +60°CPlastic-Din Rail-SwitchingLess Than 50 mV€245.81
ASDP2-12-100T-10°C to +60°CPlastic-Din Rail-SwitchingLess Than 50 mV€248.90
ASDP3-15-100T-10°C to +60°CPlastic-Din Rail-SwitchingLess Than 50 mV€266.71
BSDP5-5-100T-10°C to +60°CPlastic-Din Rail-SwitchingLess Than 50 mV€220.62
CSVL5-24-100-20°C to +70°CMetal Case-Din Rail-Switching-€123.33
DSVL10-24-100-20°C to +70°CMetal Case-Din Rail-Switching-€181.92
ESVL2-24-100-20°C to +70°CMetal Case-Din Rail-Switching-€102.80
FSVL2-48-100-20°C to +70°CMetal Case-Din Rail-Switching-€123.39
GSVL3-5-100-20°C to +70°CMetal Case-Din Rail-Switching-€74.47
HSVL6-5-100-20°C to +70°CMetal Case-Din Rail-Switching-€74.47
ISVL4-12-100-20°C to +70°CMetal Case-Din Rail-Switching-€113.10
JSVL4-24-100-20°C to +70°CMetal Case-Din Rail-Switching-€131.06
KSVL1-24-100-20°C to +70°CMetal Case-Din Rail-Switching-€74.47
LSVL20-24-100-20°C to +70°CMetal Case-Din Rail-Switching-€284.06
MSVL5-24-480-25°C to +80°CMetal Case30ADin Rail3Switching-€187.36
NSVL40-24-480-25°C to +80°CMetal Case60ADin Rail3Switching-€608.92
OSVL10-24-480-25°C to +80°CMetal Case40ADin Rail3Switching-€260.95
PSVL20-24-480-25°C to +80°CMetal Case-Din Rail3Switching-€391.46
StyleModelMPNPrice (ex. VAT)
A83-24-225-383-24-225-3€627.84
RFQ
A83-24-260-383-24-260-3€918.68
RFQ
OMRON -

DC Power Supplies

StyleModelCase MaterialStatus IndicatorMountingStyleOperating Temp. RangePeak AmpsPrice (ex. VAT)
AS8VK-X09024A-EIP-Green (Alarm), Red (Output)Din RailSwitching-40°C to +70°C-€627.29
BS8VK-X06024-EIP-Green (Output), Red (Alarm)Din RailSwitching-40°C to +70°C-€418.07
AS8VK-X12024A-EIP-Green (Alarm), Red (Output)Din RailSwitching-40°C to +70°C6A€673.81
CS8VK-X12024-EIP-Green (Output), Red (Alarm)Din RailSwitching-40°C to +70°C6A€542.89
DS8FSG15024CDAluminum-Din RailSwitching--€172.34
DS8FSG01524CDAluminum-Din RailSwitching--€104.97
DS8FSG05005CDAluminum-Din RailSwitching--€128.44
DS8FSG10005CDAluminum-Din RailSwitching--€165.57
DS8FS-G15048CDAluminum-Din RailSwitching--€172.34
DS8FSG03024CDAluminum-Din RailSwitching--€99.08
DS8FSG05024CDAluminum-Din RailSwitching--€128.28
DS8FSG01512CDAluminum-Din RailSwitching--€105.77
DS8FSG03012CDAluminum-Din RailSwitching--€99.08
DS8FSG10012CDAluminum-Din RailSwitching--€154.97
DS8FSG01505CDAluminum-Din RailSwitching--€88.23
DS8FSG03005CDAluminum-Din RailSwitching--€117.28
DS8FSG10024CDAluminum-Din RailSwitching--€161.75
DS8FSG05012CDAluminum-Din RailSwitching--€111.37
DS8FSG15012CDAluminum Case-Din RailSwitching--€190.87
PULS DC -

DC Power Supplies

StyleModelOperating Temp. RangeHold Up TimeStatus IndicatorCase MaterialPeak AmpsMountingPhaseStylePrice (ex. VAT)
AML60.121-10°C to +70°C25 msGreen LEDPlastic Case-Din Rail-Switching€197.60
BML30.241-10°C to +70°C31 msGreen LEDPlastic Case-Din Rail-Switching€153.50
CML95.100-10°C to +70°C41 msGreen LEDPlastic Case-Din Rail-Switching€370.19
DML50.105-10°C to +70°C40 msGreen LED--Din Rail-Switching€272.01
EML60.241-10°C to +70°C24 msGreen LEDPlastic Case-Din Rail-Switching€163.69
FML15.241-10°C to +70°C47 msGreen LEDPlastic Case-Din Rail-Switching€111.32
GML30.106-10°C to +70°C54 msGreen LEDPlastic Case-Din Rail-Switching€259.79
HML30.102-10°C to +70°C46 msGreen LEDPlastic Case-Din Rail-Switching€248.85
IML30.101-10°C to +70°C52 msGreen LEDPlastic Case-Din Rail-Switching€246.71
JML15.051-10°C to +70°C45 msGreen LEDPlastic Case-Din Rail-Switching€123.01
KML15.121-10°C to +70°C46 msGreen LEDPlastic Case-Din Rail-Switching€125.12
LML100.100-10°C to +70°C38 msGreen LEDPlastic Case-Din Rail-Switching€294.64
MML100.102-10°C to +70°C41 msGreen LEDPlastic Case-Din Rail-Switching€401.83
NCT10.241-25°C to +70°C54 msGreen LEDMetal Case12ADin Rail3Switching€495.55
OQT20.241-25°C to +70°C22 msDC OK SignalMetal Case30ADin Rail3Switching€777.32
PCS10.241-25°C to +70°C46 msGreen LEDMetal Case12ADin Rail-Switching€430.54
QCPS20.241-25°C to +70°C26 msDC OK SignalMetal Case24ADin Rail-Switching€644.15
RQS10.121-25°C to +70°C32 msDC OK SignalMetal Case22.5ADin Rail-Switching€627.94
SCS10.481-25°C to +70°C46 msGreen LEDMetal Case6ADin Rail-Switching€526.11
TCS5.241-25°C to +70°C80 msLEDMetal Case6ADin Rail-Switching€327.27
UCS3.241-25°C to +70°C29 msGreen LEDMetal Case-Din Rail-Switching€247.00
VQT40.241-25°C to +70°C25 msLED/DC Ok SignalMetal Case60ADin Rail3Switching€970.65
12...1011

DC Power Supplies

DC power supplies produce an output DC voltage to deliver it to one or several loads. Power supplies involve the use of phase converters, inverts, plug-in cords, etc., since each equipment has its own power needs. Raptor Supplies offers an array of DC power supplies from brands like ASG, Dayton, GPI, Omron, Schneider Electric, Sola/Hevi-Duty and Zurn. Omron S8VK power supplies feature a robust design to handle harsh industrial environments and ensure stable operation over a temperature range of -40 to 158 deg Fahrenheit. These compact power supplies come with a vibration-resistant, DIN-rail mounting clip for easy installation. Sola/Hevi-Duty power supplies feature PowerBoost overload circuitry that can start-up industrial loads without the threat of supplies getting foldback or shutdown. These SDP Series power supplies are RoHS compliant for continuous short circuit protection. These DC power supplies are available for a maximum power rateing of 480 W.

We are here to help!

Looking for a part not listed here?