KERN AND SOHN YKA-18 Power Supply, 100 To 240V, 50/60 Hz | CE8MHC

KERN AND SOHN YKA-18 Power Supply, 100 To 240V, 50/60 Hz

Item: CE8MHC Model: YKA-18
In Stock

Get it by Monday, Sep 29

€59.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Power Supply
Frequency 0.833 Hz
Input Voltage 100-240V
Power Supply Power Adapter

Shipping Info:

Ship weight (kg) 0.1985
Ship height (cm)4
Ship length (cm)7
Ship width (cm)9
Country of OriginJP

Product Variants

ProductModelInput VoltagePower SupplyPrice
KERN AND SOHN 572-909N Power Supply, 100 To 230V, Power Adapter | CE8GLZ 572-909N--€34.80
KERN AND SOHN ABS-A01 Power Supply, 100 To 240V, 50/60 Hz | CE8GYR ABS-A01100-240VPower Adapter€68.69
KERN AND SOHN EWJ-A05 Power Supply, 100 To 240V, 50/60 Hz | CE8JMP EWJ-A05--€54.04
KERN AND SOHN MBC-A04 Power Supply, 100 To 240V, 50/60 Hz | CE8KMB MBC-A04--€76.78
KERN AND SOHN MPS-A04 Power Supply, 100 To 240V, Power Adapter | CE8KNQ MPS-A04--€52.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN YKA-18 Power Supply, 100 To 240V, 50/60 Hz
€59.53 /unit