SOLA/HEVI-DUTY SVL10-24-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 24VDC | CU3CDF 783RE7

SOLA/HEVI-DUTY SVL10-24-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 24VDC

Item: CU3CDF Model: SVL10-24-100Cross Ref: 783RE7
7 In Stock

Ships within 2 days via

€181.92 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Supply
Case Material Metal Case
Depth 4.63"
Features Convection Cooling, Led, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection
Frequency 50-60 Hz
Height 4.87"
Hold Up Time 10 ms, 16 ms
Mounting Din Rail
Operating Temp. Range -20°C to +70°C
Output Voltage 24V DC
Power Rating 240 W
Style Switching
Width 2 9/25"
Standards CE, CRUUS, CULUS

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)12.37
Ship length (cm)11.76
Ship width (cm)5.99
Country of OriginTH

Product Variants

ProductModelInput VoltageIp RatingPhaseMountingStatus IndicatorOperating Temp. RangeStyleCase MaterialPrice
SOLA/HEVI-DUTY SDP2-12-100T Dc Power Supply 10-12vdc 3-2.5a 43-67hz | AD7AVE 4DA92 SDP2-12-100T85-264V ACIP20Single-Green LED---€272.79
SOLA/HEVI-DUTY SDP5-5-100T Dc Power Supply 5-6vdc 5a 47-63hz | AD7LFR 4FB83 SDP5-5-100T85-264V ACIP20Single-Green LED---€220.62
SOLA/HEVI-DUTY SDP3-15-100T Dc Power Supply 12-15vdc 4.2-3.4a | AD7LFT 4FB84 SDP3-15-100T85-264V ACIP20Single-Green LED---€266.71
SOLA/HEVI-DUTY SDP1-48-100T Dc Power Supply 48-56vdc 1a 47-63hz | AD7LFU 4FB85 SDP1-48-100T85-264V ACIP20Single-Green LED---€245.81
SOLA/HEVI-DUTY SVL4-12-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 12VDC, 48W | CU3CDD 783RE3 SVL4-12-100100-240V ACIP20Single-----€113.10
SOLA/HEVI-DUTY SVL5-24-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 24VDC | CU3CDE 783RE5 SVL5-24-100100-240V ACIP20Single-----€123.33
SOLA/HEVI-DUTY SVL20-24-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 24VDC | CU3CDG 783RE8 SVL20-24-100100-240V ACIP20Single-----€284.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY SVL10-24-100 Din Rail Power Supply, 100 To 240 VAC/120 To 375 VDC/85 To 264 VAC, Single, 24VDC
€181.92 /unit