KERN AND SOHN PFB-A05 Power Supply, 100 To 240V AC, 50/60 Hz | CJ6ZZT

KERN AND SOHN PFB-A05 Power Supply, 100 To 240V AC, 50/60 Hz

Item: CJ6ZZT Model: PFB-A05
In Stock

Get it by Monday, Sep 29

€34.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Power Supply
Frequency 0.833 Hz
Input Voltage 100-240V AC
Power Supply Power Adapter

Shipping Info:

Ship weight (kg) 0.0992
Ship height (cm)5.5
Ship length (cm)8
Ship width (cm)9
Country of OriginCN

Product Variants

ProductModelMPNPrice
KERN AND SOHN PFB-A02 Power Supply, 100 To 240V, 50/60 Hz | CE8LWH PFB-A02PFB-A02€34.80
KERN AND SOHN PFB-A03 Power Supply, 100 To 240V, 50/60 Hz | CE8LWJ PFB-A03PFB-A03€39.38
KERN AND SOHN PFB-A04 Power Supply, 100 To 240V, Power Adapter | CJ6ZZR PFB-A04PFB-A04€39.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN PFB-A05 Power Supply, 100 To 240V AC, 50/60 Hz
€34.80 /unit