Flat Shipping
Flat Shipping at

SOLA/HEVI-DUTY SLS-12-017T DC Power Supply 15VDC 1.7/1.5A 47-63Hz | AE4FQL 5JV99

SOLA/HEVI-DUTY SLS-12-017T DC Power Supply 15VDC 1.7/1.5A 47-63Hz

Item: AE4FQL Model: SLS-12-017TCross Ref: 5JV99
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item DC Power Supply
Case Material Metal
Frequency 47-63 Hz
Hold Up Time 50 ms
Mounting Chassis
Operating Temp. Range 0°C to +50°C
Output Noise Less Than 3 mV
Style Linear
Width 4 21/25"
Standards CE, CRUUS, CSA

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)7.11
Ship length (cm)14.73
Ship width (cm)11.43
HS code8504409510
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY SLS-12-017T DC Power Supply 15VDC 1.7/1.5A 47-63Hz