INTERNATIONAL POWER IHD24-4.8 International Power Regulated Linear Power Supply, 24 VDC At 4.8A/115W | CV7VMG

INTERNATIONAL POWER IHD24-4.8 International Power Regulated Linear Power Supply, 24 VDC At 4.8A/115W

Item: CV7VMG Model: IHD24-4.8
In Stock

Get it by Monday, Sep 29

€302.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Power Supply
Enclosure No
Gross Weight 8.09 lbs.
Number Of Outputs 1
Overload Protection Yes
Overvoltage Protection No
Power 115.2 W
Ships Factory Direct No
Short Circuit Protection Yes

Shipping Info:

Ship weight (kg) 3.6495
HS code850440
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERNATIONAL POWER IHD24-4.8 International Power Regulated Linear Power Supply, 24 VDC At 4.8A/115W
€302.40 /unit