ACME ELECTRIC DM148025S Power Supply, DIN Rail, Single Phase, 120W, 48V, Slim Line | BC8YEP

ACME ELECTRIC DM148025S Power Supply, DIN Rail, Single Phase, 120W, 48V, Slim Line

Item: BC8YEP Model: DM148025SCross Ref: 492A43
7 In Stock

Ships within 2 days via

€535.50 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Supply
Amps Rating 2.1-2.5A
Efficiency 91%
Height 4 22/25"
Length 4.45"
Max. Wattage 120 W
Operating Temp. Range -20°C to +60°C
Output Voltage 48V DC
Type DIN Rail
Voltage 90-264V AC
Width 1.57"

Shipping Info:

Ship weight (kg) 0.6165
Ship height (cm)12.4
Ship length (cm)11.3
Ship width (cm)3.99
Country of OriginUS

Product Variants

ProductModelEfficiencyMax. WattageAmps RatingLengthMountingPhaseInput VoltageIp RatingPrice
ACME ELECTRIC DM12405S Power Supply, DIN Rail, Single Phase, 120W, 24V, 5A | BC7ULX DM12405S----DIN RailSingle90-264V ACIP20€535.50
ACME ELECTRIC DM124033S Power Supply, DIN Rail, Single Phase, 80W, 24V, Slim Line | BC7ZFE DM124033S90%80 W2.8-3.4A4.02"----€408.10
ACME ELECTRIC DM148017S Power Supply, DIN Rail, Single Phase, 80W, 48V, Slim Line | BC8FPA DM148017S90%80 W1.4-1.7A4.02"----€408.10
ACME ELECTRIC DM11208S Power Supply, DIN Rail, Single Phase, 96W, 12V, Slim Line | BC8RCA DM11208S89%96 W6.4-8A-----€535.50
ACME ELECTRIC DM14805S Power Supply, DIN Rail, Single Phase, 240W, 48V, Slim Line | BC8WNK DM14805S----DIN RailSingle90-264V ACIP20€828.69
ACME ELECTRIC DM12410S Power Supply, DIN Rail, Single Phase, 240W, 24V, Slim Line | BC9RTY DM12410S92%240 W10A4.45"----€828.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC DM148025S Power Supply, DIN Rail, Single Phase, 120W, 48V, Slim Line
€535.50 /unit