INTERNATIONAL POWER IP500U36 International Power Unregulated Linear Power Supply, 36 VDC At 13.3A/480W | CV7VMK

INTERNATIONAL POWER IP500U36 International Power Unregulated Linear Power Supply, 36 VDC At 13.3A/480W

Item: CV7VMK Model: IP500U36
In Stock

Get it by Monday, Sep 29

€660.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Power Supply
Enclosure No
Gross Weight 18.67 lbs.
Number Of Outputs 1
Overload Protection Yes
Overvoltage Protection No
Power 500 W
Ships Factory Direct No
Short Circuit Protection No

Shipping Info:

Ship weight (kg) 8.9145
HS code850440
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERNATIONAL POWER IP500U36 International Power Unregulated Linear Power Supply, 36 VDC At 13.3A/480W
€660.60 /unit