HVAC Motors

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

C-frame Motor Shaded Pole 1-3/4 Inch Length
Item: AD8TFW
Model: 4M209E
€29.11 /unit
Add To Cart
Condenser Fan Motor 1/4 Hp 1075 Rpm 60hz
Item: AC9ZHF
Model: 3LU94
€444.84 /unit
Add To Cart
Condenser Fan Motor, 1/5 HP, 1 Phase, 60 Hz, 208-230 V, 825 rpm, 1 Speed, 48 Frame
Item: EA2HXV
Model: D794
€263.23 /unit
Add To Cart
Direct Drive Blower Motor 1 625 RPM
Item: EA7GZT
Model: 9714A
€325.19 /unit
Add To Cart
Direct Drive Fan Motor, 115/230V, 1200 RPM, 60 Hz, 0.33 hp, 1 Phase, TEAO, 48Z Frame
Item: AJ6QCH
Model: CHC264A
€739.56 /unit
Add To Cart
INSTRUMENTS Water Leak Detect, No Alarm
Item: CP3YCM
Model: WD3-LP-D2
€158.48 /unit
Add To Cart
OEM Replacement Motor, 208-230 V, 3/5 HP, 3.80 A, 5.6 Inch Dia
Item: EA2KKC
Model: G3922
€378.96 /unit
See Details
Refrigeration Motor, 1 Phase, 50 Hz, 115 V, 1550/1300 rpm, 1 Speed, 3.3 Inch Dia
Item: EA2JAA
Model: D429
€112.28 /unit
Add To Cart
Refrigeration Motor, 208-230 V, 1/15 HP, 0.63 A, 3.3 Inch Dia
Item: EA2KNZ
Model: G5211A
€345.24 /unit
See Details
Unit Bearing Motor, 9 W
Item: EA2JXN
Model: D562
Add To Cart
Unit Bearing Refrigeration Motor, 50 W, 1500 rpm, 115 V
Item: EA2KWH
Model: UB579
Add To Cart
12...143144

HVAC Motors

HVAC motors are electric motors specifically designed for heating, ventilation and air conditioning systems. They are responsible for driving various components within the HVAC system, such as fans, blowers and compressors. HVAC motors are engineered to provide the necessary power and efficiency to ensure proper air circulation, temperature control and ventilation in commercial workspaces.

We are here to help!

Looking for a part not listed here?