Brushless ECM Motors

Filter

Brushless DC motors are ideal for indoor furnaces, air handlers, air conditioners, fan coil units and industrial blowers for providing constant torque with an external static pressure...Read more

-

Unit Bearing Motors

StyleModelHpNameplate RpmMotor Enclosure DesignMounting TypeShaft LengthThermal ProtectionMotor Shaft RotationShaft Dia.Price (ex. VAT)
AESP-OL50EM16H1/15 hp1500 RPMOpen Air OverRigid Base7/16"AutomaticClockwise Lead End-€180.56
AESP-OL50EM26H1/15 hp1500 RPMOpen Air OverRigid Base7/16"AutomaticClockwise Lead End3/8"€182.87
BSSC2B18AHMAR11/20 hp1550 RPMTotally Enclosed Air OverRear And Double Foot5/16"ElectronicCounter Clockwise Shaft End1/4"-
RFQ
BSSC2B16CSHEMA11/30 hp1550 RPMTotally Enclosed Air OverRear And Double Foot5/16"ElectronicCounter Clockwise Shaft End1/4"-
RFQ
CUTB1CC1551EM561/50 hp1550 RPMTotally Enclosed Air OverRear And Double Foot7/16"AutomaticClockwise Lead End1/4"€217.32
DUTBCF1701E56C1/57 hp1725 RPMTotally Enclosed Air OverRear/Foot7/16"AutomaticClockwise Lead End1/4"€182.32
CUTB1CB1551EM561/60 hp1550 RPMTotally Enclosed Air OverRear And Double Foot7/16"AutomaticClockwise Lead End1/4"€172.85
DUTBCF1551E56C1/62 hp1550 RPMTotally Enclosed Air OverRear/Foot7/16"AutomaticClockwise Lead End1/4"€173.20
DUTBCF1701E56C1/86 hp1700 RPMTotally Enclosed Air OverRear/Foot7/16"AutomaticClockwise Lead End1/4"€173.20
DUTBCF1601E56C1/106 hp1600 RPMTotally Enclosed Air OverRear/Foot7/16"AutomaticClockwise Lead End1/4"€173.20
GENTEQ -

ECM Motor, 1/2 HP, 115 V, 1050 rpm, CCW/CW

ModelItemPrice (ex. VAT)
5SME39HXL708I-SCY3TUT-
RFQ
GENTEQ -

ECM Motor, 3/4 HP, 1050 rpm, 208-230 V

ModelItemPrice (ex. VAT)
5SME39NXL168I-SCY4ALB-
RFQ
GENTEQ -

ECM Motor, 1 HP, 208-230 V, 1050 rpm, 12 Pole

ModelItemPrice (ex. VAT)
5SME39SXLCY4AMF-
RFQ
GENTEQ -

ECM Motor, 1/2 HP, 120/240V, 200-1400 rpm, CCW/CW

ModelItemPrice (ex. VAT)
5SBA39FLP5068CY3TKQ-
RFQ
GENTEQ -

ECM Motor, 1/2 HP, 460 V, 975 rpm, CCW, 60/50 Hz

ModelItemPrice (ex. VAT)
5SGH39FLT1038CY3TNH-
RFQ
GENTEQ -

ECM Motor, 1/2 HP, 460 V, 944 rpm, CCW, 60/50 Hz

ModelItemPrice (ex. VAT)
5SGH39FST1078CY3TNP-
RFQ
GENTEQ -

ECM Motor, 1/2 HP, 460 V, 1160 rpm, CCW, 60/50 Hz

ModelItemPrice (ex. VAT)
5SGH39FST1008CY3TNL-
RFQ
GENTEQ -

ECM Motor, 1/2 HP, 460 V, 300-1200 rpm, CCW, 60/50 Hz

ModelItemPrice (ex. VAT)
5SGH39FST1094CY3TNQ-
RFQ
GENTEQ -

ECM Motor, 1 HP, 460 V, 1075/550 rpm, CCW, 60/50 Hz

ModelItemPrice (ex. VAT)
5SJH39NST1058CY3TPD-
RFQ
GENTEQ -

ECM Motor, 1/2 HP, 1050 rpm, 208-230 V, 12 Pole

ModelItemPrice (ex. VAT)
5SME39HXL709I-SCY3TUU-
RFQ
GENTEQ -

ECM Motor, 1/3 HP, 1050 rpm, 208-230 V, 12 Pole

ModelItemPrice (ex. VAT)
5SME39DXLACY3TQB-
RFQ
GENTEQ -

ECM Motor, 1/2 HP, 1050 rpm, 208-230 V

ModelItemPrice (ex. VAT)
5SME39HXL716I-SCY3TUV-
RFQ
GENTEQ -

ECM Motor, 1/3 HP, 460 V, 300-1075 rpm, CCW, 60/50 Hz

ModelItemPrice (ex. VAT)
5SFH39FST1043CY3TNG-
RFQ
GENTEQ -

ECM Motor, 1/2 HP, 460 V, 1000 rpm, CCW, 60/50 Hz

ModelItemPrice (ex. VAT)
5SGH39FST1039CY3TNN-
RFQ
GENTEQ -

ECM Motor, 1/2 HP, 240 V, 850/1150 rpm

ModelItemPrice (ex. VAT)
5SME39NSHF473-SCY3TVR-
RFQ
GENTEQ -

ECM Motor, 1/2 HP, 460 V, 200-1200 rpm

ModelItemPrice (ex. VAT)
5SME39NSHN167-SCY3TVT-
RFQ
GENTEQ -

ECM Motor, 1/2 HP, 1050 rpm, 208-230 V

ModelItemPrice (ex. VAT)
5SME39HXL298I-SCY3TTJ-
RFQ
GENTEQ -

ECM Motor, 1 HP, 1 Phase, 208-230 V, 1050 rpm

ModelItemPrice (ex. VAT)
5SME39SXL219ICY4AMW-
RFQ
GENTEQ -

ECM Motor, 1 HP, 1 Phase, 208-230 V, 1050 rpm

ModelItemPrice (ex. VAT)
5SME39SXL219I-SCY4AMX-
RFQ
GENTEQ -

ECM Motor, 1 HP, 1 Phase, 208-230 V, 1050 rpm

ModelItemPrice (ex. VAT)
5SME39SXL418I-SCY4ANL-
RFQ

Brushless ECM Motors

Brushless DC motors are designed for providing constant torque with an external static pressure control facility ideal for air handlers, indoor furnaces, fan coil units, air conditioners and industrial blowers. Raptor Supplies offers a wide array of Century, Morrill, Genteq and EM&S motors featuring ball / unit bearings for minimising the frictional losses, steel / aluminium / cast aluminium construction for protection against accidental impacts and an open air-over / totally enclosed air-over enclosure for efficient heat ventilation. Selected models from Genteq come equipped with a soft start & off ramp facility for reducing the noise levels, an all-angle mounting design for ease-of-installation and do not require any additional capacitor for operation. Choose from a wide variety of these motors available in 1001-1100, 1101-1200, 1410-1500 & 1501-1600 rpm range options.

Frequently Asked Questions

How long does an ECM motor last?

Generally, an ECM motor delivers about 90000 hours of service.

What are the advantages of ECM motors?

Electronically commuted motors run at a variable provide various benefits, including low maintenance requirement, energy savings, improved comfort and excellent airflow.

We are here to help!

Looking for a part not listed here?