DAYTON 4M209 C-frame Motor Shaded Pole 1-3/4 Inch Length | AD8TFW

DAYTON 4M209E C-frame Motor Shaded Pole 1-3/4 Inch Length

Item: AD8TFW Model: 4M209ECross Ref: 4M209
7 In Stock

Ships within 2 days via

€29.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item C-Frame Motor
Bearing Type Sleeve
Capacitor Required No
Cord Length 5"
Frame Non-Standard
Frequency 60 Hz
Full Load Amps 0.93A
Hp 1/150 hp
Insulation Class Class B
Max. Ambient Temp. 40°C
Motor Application HVAC/R
Motor Enclosure Design Open Air Over
Motor Shaft Rotation Counter Clockwise Shaft End
Motor Sub-application Direct Drive Fan/Blower
Motor Type Shaded Pole
Mounting Type Stud
Nameplate Rpm 2800 RPM
No. Of Mounting Holes 2
No. Of Shafts 1
No. Of Speeds 1
No. Of Studs 2
O.c Mounting 1 7/8"
Phase 1
Plug Type 2 Prong Non-Polarized
Service Factor 1
Shaft Dia. 7/32"
Shaft Length 1 3/4"
Stack Size 1/2"
Stud Location Opposite Shaft End
Stud Size #6-32
Thermal Protection One Shot
Usable @ 200v No
Usable @ 208v No
Voltage 120V AC
Standards CSA (701887), UL (E47479)

Shipping Info:

Ship weight (kg) 0.5454
Ship height (cm)8.89
Ship length (cm)14.22
Ship width (cm)8.38
HS code8501104020
Country of OriginMX

Product Details:

    • Stack Size (1/2")

Product Variants

ProductModelVoltageHpNameplate RpmNo. Of SpeedsMotor Shaft RotationBearing TypeShaft Dia.Mounting TypePrice
DAYTON 4M067 C-frame Motor 1 Inch Length Shaded Pole Sleeve | AD8TDM 4M067E115V AC1/500 hp3000 RPM1Clockwise Shaft EndSleeve3/16"Extended Studs€28.83
DAYTON 4M068 C-frame Motor Shaded Pole Sleeve 1 Inch Length | AD8TDN 4M068E115V AC1/250 hp3000 RPM1Clockwise Shaft EndSleeve3/16"-€28.37
DAYTON 4M069 C-frame Motor Sleeve Shaded Pole 1 Inch Length | AD8TDP 4M069E230V AC1/250 hp3000 RPM1Clockwise Shaft EndSleeve3/16"Extended Studs€31.48
DAYTON 4M070 C-frame Motor Shaded Pole 1 Inch Length Sleeve | AD8TDQ 4M070E115V AC1/150 hp3000 RPM1Clockwise Shaft EndSleeve3/16"Extended Studs€30.66
DAYTON 4M071 C-frame Motor Stud/hole 1 Inch Length Cwse | AD8TDR 4M071E230V AC1/150 hp3000 RPM1Clockwise Shaft EndSleeve3/16"Extended Studs€33.94
DAYTON 4M072 C-frame Motor 1 Inch Length Stud/hole Cwse | AD8TDT 4M072E115V AC1/100 hp3000 RPM1Clockwise Shaft EndSleeve3/16"Extended Studs€35.93
DAYTON 4M073 C-frame Motor Shaft End 1 Inch Length Auto | AD8TDU 4M073E115V AC1/70 hp3000 RPM1Clockwise Shaft EndSleeve3/16"Extended Studs€38.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4M209E C-frame Motor Shaded Pole 1-3/4 Inch Length
€29.11 /unit