Draft Booster Motors

Filter

DAYTON -

Draft Booster Motors

Dayton draft booster motors are used to power draft inducer fans inside a gas furnace and replace damaged draft booster motors in gas furnace heating systems. They feature an open air-over enclosure for cooling heated parts of the motor and are integrated with ball bearings for low rotational friction. These motors deliver speeds up to 3200 rpm and are available in 1/30, 1/25, 1/15 & 1/9 hp variants.

StyleModelVoltageHpNameplate RpmShaft Dia.Shaft LengthMotor Shaft RotationMounting TypeFull Load AmpsPrice (ex. VAT)
A71219126M115/230V AC1/15 hp3000 RPM1/4"3 3/4"Clockwise Shaft EndExtended Studs2.2/1.1A€198.17
B71219125M115/230V AC1/30 hp3000 RPM1/4"3 3/4"Counter Clockwise Shaft EndExtended Studs1.3/0.65A€197.76
A71219124M115/230V AC1/15 hp3000 RPM1/4"3 3/4"Counter Clockwise Shaft EndExtended Studs2.2/1.1A€202.78
B71215283M115V AC1/25 hp3200 RPM5/16"1 5/16"Clockwise Shaft EndExtended Studs1.75A€175.92
A71219127M208-230V AC1/15 hp3000 RPM1/4"3 3/4"Clockwise Shaft EndExtended Studs1.1A€202.78
C71624043M230V AC1/9 hp3000 RPM1/4"3 3/4"Clockwise/Counter ClockwiseLug0.6A€291.47

We are here to help!

Looking for a part not listed here?