BALDOR MOTOR CHC264A Direct Drive Fan Motor, 115/230V, 1200 RPM, 60 Hz, 0.33 hp, 1 Phase, TEAO, 48Z Frame | AJ6QCH

BALDOR MOTOR CHC264A Direct Drive Fan Motor, 115/230V, 1200 RPM, 60 Hz, 0.33 hp, 1 Phase, TEAO, 48Z Frame

Item: AJ6QCH Model: CHC264A
In Stock

Get it by Monday, Sep 29

€739.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Direct Drive Blower Motor
Break-down Torque 2.2 lbs.-ft.
Capacitor Required Yes
Class Stock
Conduit Box Position F1
Duty Cycle Continuous
Frame 48Z
Frequency 60 Hz
Full Load Amps 4/2A
Full Load Efficiency 66%
Full Load Torque 1.6 lbs.-ft.
Hp 1/3 hp
Insulation Class Class B
Lead 7#18
Max. Ambient Temp. 40°C
Motor Mounting Position Horizontal
No. Of Motor Leads 7
No. Of Speeds 1
Phase 1
Shaft Dia. 1/2"
Type 1716C
Wire Size 18 AWG

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85013100
Country of OriginUS

Product Details:

    • Locked-Rotor Torque: 0.3 LB-FT
    • Nameplate No.: NP1203A01
    • Pull-Up Torque: 0.2 LB-FT
    • Starting Current: 5.6 Amps

Product Variants

ProductModelShaft Dia.FrameHpInsulation ClassRevisionFull Load TorqueBreak-down TorqueTypePrice
BALDOR MOTOR CHC144A Direct Drive Fan Motor, 115/230V, 1725 RPM, 60 Hz, 0.25 hp, 1 Phase, TEAO, 48Z Frame | AJ6QCE CHC144A1/2"--Class BX0.75 lbs.-ft.1.4 lbs.-ft.1712C€549.14
BALDOR MOTOR CHC164A Direct Drive Fan Motor, 115/230V, 1200 RPM, 60 Hz, 0.25 hp, 1 Phase, TEAO, 48Z Frame | AJ6QCF CHC164A1/2"--Class BW1.2 lbs.-ft.1.8 lbs.-ft.1712C€638.58
BALDOR MOTOR CHC244A Direct Drive Fan Motor, 115/230V, 1800 RPM, 60 Hz, 0.33 hp, 1 Phase, TEAO, 48Z Frame | AJ6QCG CHC244A1/2"--Class BZ1 lbs.-ft.2.3 lbs.-ft.1714C€612.61
BALDOR MOTOR CHC3526A Direct Drive Fan Motor, 115/230V, 900 RPM, 60 Hz, 0.5 hp, 1 Phase, TEAO, 56Z Frame | AJ6QCP CHC3526A5/8"-1/2 hpClass FAS---€1,264.48
BALDOR MOTOR CHC365A Direct Drive Fan Motor, 115/230V, 1200 RPM, 60 Hz, 0.5 hp, 1 Phase, TEAO, 56YZ Frame | AJ6QCQ CHC365A5/8"56YZ1/2 hpClass BT2.3 lbs.-ft.4.3 lbs.-ft.1728C€798.22
BALDOR MOTOR CHC445A Direct Drive Fan Motor, 115/230V, 1800 RPM, 60 Hz, 0.75 hp, 1 Phase, TEAO, 56YZ Frame | AJ6QCR CHC445A5/8"56YZ-Class BAB2.35 lbs.-ft.5.8 lbs.-ft.1728C€790.53
BALDOR MOTOR CHC545A Direct Drive Fan Motor, 115/230V, 1800 RPM, 60 Hz, 1 hp, 1 Phase, TEAO, 56 Frame | AJ6QCT CHC545A5/8"561 hpClass FX3.1 lbs.-ft.7 lbs.-ft.1924C€845.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CHC264A Direct Drive Fan Motor, 115/230V, 1200 RPM, 60 Hz, 0.33 hp, 1 Phase, TEAO, 48Z Frame
€739.56 /unit