Direct Drive Blower Motors

Filter

StyleModelFull Load AmpsNameplate RpmMotor Enclosure DesignMotor TypeNo. Of SpeedsMotor Mounting TypeFrameShaft Dia.Price (ex. VAT)
A6507V10.1/6.1A1050 RPMOpen Air OverECM1Face481/2"€711.19
A6510V12.8/7.4A1050 RPMOpen Air OverECM1Face481/2"€752.87
-

Direct Drive Motors

StyleModelVoltageHpMotor Enclosure DesignNo. Of SpeedsShaft Dia.Shaft LengthMotor Thermal ProtectionMotor ApplicationPrice (ex. VAT)
AGGS_47541115V AC1/3 hpTotally Enclosed Air Over117 mm2 3/4"AutoHVAC/R€272.26
B41NL03115V AC1/20 hpTotally Enclosed Air Over110 mm1 5/8"AutomaticOEM Replacement€70.16
C41NL04115V AC1/4 hpTotally Enclosed Air Over117 mm2 5/16"AutomaticOEM Replacement€197.25
DGGS_47538115V AC1/8 hpTotally Enclosed Air Over112 mm3"AutoOEM Replacement€238.67
E41NL02115V AC1/25 hpTotally Enclosed Air Over18 mm1 7/8"AutoOEM Replacement€71.33
FGGS_47556115V AC1/3 hpTotally Enclosed Air Over117 mm3 3/16"AutoOEM Replacement€273.56
GGGS_47539115V AC1/6 hpTotally Enclosed Air Over112 mm3"AutoOEM Replacement€262.97
HGGS_47557115V AC1/2 hpTotally Enclosed Air Over117 mm2"AutoOEM Replacement€274.88
IGGS_46529115V AC1/4 hpTotally Enclosed Fan Cooled117 mm2 1/16"AutoOEM Replacement€257.04
AGGS_47540115V AC1/4 hpTotally Enclosed Air Over117 mm2 3/4"AutoOEM Replacement€296.62
JGGS_47542115V AC1/2 hpTotally Enclosed Air Over117 mm3 1/4"AutoOEM Replacement€302.05
EGGS_47400115V AC1/20 hpTotally Enclosed Air Over18 mm1 7/16"AutoOEM Replacement€173.07
IGGS_46522115V AC1/3 hpTotally Enclosed Fan Cooled117 mm2 5/16"AutoOEM Replacement€259.95
C41NL06115V AC1/15 hpTotally Enclosed Air Over110 mm1 5/8"AutomaticOEM Replacement€98.30
K41NL05115V AC1/3 hpTotally Enclosed Air Over117 mm2 1/16"AutomaticOEM Replacement€211.32
KGGS_46531115V AC1/3 hpTotally Enclosed Fan Cooled217 mm2 1/16"AutoOEM Replacement€270.34
LC663208-230/460V AC3/4 hpOpen Dripproof15/8"4 1/8"AutoOEM Replacement€1,034.91
StyleModelVoltageHpMax. Ambient Temp.Capacitor RequiredOverall LengthRing To Ring CenterUsable @ 208vFull Load AmpsPrice (ex. VAT)
ADL1036115V AC1/3 hp40°C2MDV69 1/2"5 1/16"No-€171.20
ADL1076115V AC3/4 hp50°C2MDV910 5/8"6 3/16"No9.1A€265.33
ADL1026115V AC1/4 hp40°C2MDV49 1/8"4 11/16"No4.1A€177.31
ADL1056115V AC1/2 hp40°C2MDV710"5 9/16"No7A€207.38
AD1036208-230V AC1/3 hp40°C2MDV49 3/8"4 15/16"Yes2.1A€199.09
AD1076208-230V AC3/4 hp40°C2MDV710 5/8"6 3/16"Yes5.1A€271.20
AD1026208-230V AC1/4 hp40°C2MDV49 1/8"4 11/16"Yes2A€197.01
AD1056208-230V AC1/2 hp40°C2MDV69 7/8"5 7/16"Yes3.6A€226.40
StyleModelVoltageMotor Mounting TypeHpFull Load AmpsOverall LengthUsable @ 208vNameplate RpmMotor TypePrice (ex. VAT)
A6103E115V ACFace1/3 hp4.8A10 3/16"No1075 RPMECM-
RFQ
A6105E115V ACFace1/2 hp6.8A10 11/16"No1075 RPMECM-
RFQ
A6107E115V ACFace3/4 hp8.4A11 7/16"No1075 RPMECM-
RFQ
A6110E115V ACFace-10.9A12 3/16"No1075 RPMECM€823.52
A6203E208-230V ACFace1/3 hp2.08A10 3/16"Yes1075 RPMECM-
RFQ
A6205E208-230V ACFace1/2 hp4.01A10 11/16"Yes1075 RPMECM-
RFQ
A6207E208-230V ACFace3/4 hp6A11 7/16"Yes1075 RPMECM-
RFQ
A6210E208-230V ACFace-7.06A12 3/16"Yes1075 RPMECM€688.66
CENTURY -

5-5/8" Diameter Stock Motors

StyleModelHpCapacitor RequiredFull Load AmpsMotor Mounting PositionOverall LengthCapacitor IncludedRing To Ring CenterVoltagePrice (ex. VAT)
A97001/4 hp2MDV34.9/2.5AHorizontal9 1/2"No5 1/16"115/208-230V AC€299.63
B97041/8 hpIncluded2.7/1.2/1.4AAll Angle9 1/8"Yes4 11/16"115/208-230V AC€269.31
CENTURY -

5" Diameter Stock Motors

StyleModelNameplate RpmMotor Shaft RotationVoltageHpMotor Enclosure DesignMotor TypeNo. Of SpeedsFramePrice (ex. VAT)
ARF64021050 RPMClockwise Shaft End115/208-230V AC1/10 hpOpen Air OverShaded Pole142Y€323.22
BRF64031050 RPMCCWLE115/208-230V AC1/10 hpOpen Air OverShaded Pole142Y€317.66
CRF44011550 RPMCounter Clockwise Shaft End115/208-230V AC1/10 hpOpen Air OverShaded Pole142Y€289.90
DRF44001550 RPMClockwise Shaft End115/208-230V AC1/10 hpOpen Air OverShaded Pole142Y€269.66
CENTURY -

5-5/8" Diameter Fan/Blower Motors

StyleModelVoltageHpNo. Of SpeedsFrameShaft LengthMotor ApplicationMotor Sub ApplicationMax. Ambient Temp.Price (ex. VAT)
A9647115V AC1/6 hp348Y5 1/2"HVAC/RRoom Air Conditioner40°C€226.69
B753A115V AC1/3 hp4485 1/2"HVAC/RRoom Air Conditioner40°C€261.87
C752A115V AC1/4 hp4485 1/2"OEM ReplacementDirect Drive Fan/Blower122°F€241.13
DFM1056208-230V AC1/2 hp348Y6"HVAC/RRoom Air Conditioner50°C€329.41
EFM1036208-230V AC1/3 hp348Y6"HVAC/RRoom Air Conditioner50°C€298.78
FFM1026208-230V AC1/4 hp348Y6"HVAC/RRoom Air Conditioner50°C€249.18
CENTURY -

5" Diameter Single Shaft Open Fan/Blower Motors

StyleModelVoltageHpNameplate RpmMotor TypeMotor Mounting TypeShaft Dia.Shaft LengthMotor Shaft RotationPrice (ex. VAT)
ABL6530115V AC1/3 hp1075 RPMPermanent Split CapacitorRing1/2"4 11/16"Clockwise/Counter Clockwise€251.86
BBLR6403115V AC1/8 hp1050 RPMShaded PoleRing1/2"5 1/2"Counter Clockwise Lead End€208.14
C9716115V AC1/4 hp1625 RPMPermanent Split CapacitorRing1/2"5 13/16"Clockwise/Counter Clockwise-
RFQ
DBL6416115V AC1/5 hp1050 RPMShaded PoleRing1/2"2 11/16"Counter Clockwise Lead End€257.71
EBL6505V1115V AC1/5 hp1075 RPMPermanent Split CapacitorRing1/2"5 1/2"Clockwise/Counter Clockwise-
RFQ
FBLR6407115V AC1/15 hp1050 RPMShaded PoleRing, Stud3/8"1 7/8"Counter Clockwise Lead End€175.80
GBL6519V1115V AC1/4 hp1075 RPMPermanent Split CapacitorRing, Stud1/2"4 11/16"Clockwise/Counter Clockwise-
RFQ
HBLR6402115V AC1/6 hp1050 RPMShaded PoleRing1/2"2 11/16"Counter Clockwise Lead End€224.33
C9714115V AC1/6 hp1625 RPMPermanent Split CapacitorRing1/2"5 13/16"Clockwise/Counter Clockwise€311.01
IBL6410115V AC1/8 hp1050 RPMShaded PoleRing1/2"5 1/2"Counter Clockwise Lead End€205.57
J9644115V AC1/8 hp1075 RPMPermanent Split CapacitorRing1/2"6 1/2"Clockwise/Counter Clockwise-
RFQ
KBLR6404115V AC1/4 hp1050 RPMShaded PoleRing, Stud1/2"4 1/2"Counter Clockwise Lead End€261.23
L9709115V AC1/10 hp1075 RPMPermanent Split CapacitorRing1/2"5 13/16"Clockwise/Counter Clockwise-
RFQ
MB6415208-230V AC1/5 hp, 1/8 hp, 1/10 hp1050 RPMShaded PoleRing1/2"5 1/2"Counter Clockwise Lead End€253.52
NB6507230V AC1/5 hp1075 RPMPermanent Split CapacitorRing1/2"5 1/2"Clockwise/Counter Clockwise-
RFQ
O9711230V AC1/10 hp1075 RPMPermanent Split CapacitorRing1/2"5 13/16"Clockwise/Counter Clockwise-
RFQ
CENTURY -

Split Phase Resilient Base Motors

StyleModelVoltageHpFrameShaft Dia.Shaft LengthThermal ProtectionFull Load AmpsBody Dia.Price (ex. VAT)
AARB2014L2115/208-230V AC1/6 hp48Y1/2"1 1/2"None2.8/1.4A5 9/16"€351.11
BARB2024L3115/208-230V AC1/4 hp48Y1/2"1 1/2"Automatic3.3/1.7A5 5/8"€338.80
CARB2014L115/208-230V AC1/6 hp48Y1/2"1 1/2"Automatic2.8/1.4A5 9/16"€308.09
DARB2034L6115/208-230V AC1/3 hp481/2"1 1/2"Automatic4.9/2.3-2.5A5 13/16"€431.95
EARB2054L4115/208-230V AC1/2 hp565/8"2"None6.8/3.1/3.4A6 1/2"€551.02
FP56S17TRS40002A2A115V AC1/2 hp565/8"1 7/8"Automatic7.1A6 1/2"€503.67
CENTURY -

Farm Building Direct Drive Fan Motors

StyleModelHpShaft LengthFull Load AmpsOverall LengthRing To Ring CenterStud LengthVoltageNameplate RpmPrice (ex. VAT)
AC047A1/2 hp3 1/8"6.5/3.3A11 1/16"7 7/8"7/8"115/230V AC1100 RPM€352.75
BC046A1/3 hp3 1/4"4.5/2.3A10"6 3/4"1"115/230V AC1100 RPM€313.91
CC045A1/4 hp3 1/4"4/2A9 3/4"6 1/2"5/8"115/230V AC1100 RPM€324.50
CENTURY -

48 & 56 Frame Split Phase Motors

StyleModelHpNo. Of SpeedsShaft LengthFull Load AmpsService FactorMotor Mounting PositionOverall LengthVoltagePrice (ex. VAT)
AF2761/3 hp12 1/4"8.06A1All Angle12 7/8"115V AC€720.75
BF2621/3 hp, 1/10 hp22 1/4"5.4/2.3A1.35All Angle11 1/4"115V AC€561.55
CF393L1/4 hp, 1/12 hp22 7/16"5/3A1.35Horizontal12 1/4"115V AC€519.19
DF3951/12 hp12 1/2"2.06A1.4All Angle11 1/16"115V AC€680.85
-

Brushless ECM Motor

StyleModelVoltageShaft Dia.Shaft LengthMotor Shaft RotationHpNameplate RpmMax. Ambient Temp.FrequencyPrice (ex. VAT)
A6005115/230V AC1/2"4 15/16"Clockwise/Counter Clockwise1/2 hp1075 RPM40°C60 Hz€537.91
A6010115/230V AC1/2"4 15/16"Clockwise/Counter Clockwise-1075 RPM40°C60 Hz€635.06
B5SME59BVA1036115V AC5/16"2 5/8"Clockwise Lead End1/15 hp-25°C50/60 Hz€360.37
CSSC2B13CNHEMA1115V AC1/4"5/8"Clockwise Lead End1/50 hp1450 RPM55°C60 Hz-
RFQ
A6703208-230/277V AC1/2"3 15/16"Clockwise/Counter Clockwise1/3 hp1075 RPM40°C60 Hz€514.32
A6705208-230/277V AC1/2"3 15/16"Clockwise/Counter Clockwise1/2 hp1075 RPM40°C60 Hz€565.31
A6707208-230/277V AC1/2"3 15/16"Clockwise/Counter Clockwise3/4 hp1075 RPM40°C60 Hz€652.43
B5SME59BVA2037208-230V AC5/16"2 5/8"Clockwise Lead End1/15 hp1550 RPM25°C50/60 Hz€385.99
D5SME59BVA2039208-230V AC5/16"2 5/8"Counter Clockwise Lead End1/15 hp1550 RPM25°C50/60 Hz€362.92
E5SME59BVA2080208-230V AC5/16"1"Counter Clockwise Lead End1/15 hp1550 RPM25°C50/60 Hz€401.07
CENTURY -

Fan Coils - Dual Wheel Blower

StyleModelVoltageHpNameplate RpmShaft LengthMax. Ambient Temp.Insulation ClassCapacitor RequiredFull Load AmpsPrice (ex. VAT)
AFDL1034115V AC1/3 hp1625 RPM6 7/16"40°CClass A2MDV94A€302.86
BFDL1074115V AC3/4 hp1625 RPM6 7/16"40°CClass A2MDV98.05A€416.64
BFDL1056115V AC1/2 hp1075 RPM6 1/2"50°CClass A2MDV77.4A€292.20
BFDL1054115V AC1/2 hp1625 RPM6 7/16"40°CClass A2MDV97.06A€375.40
CFDL1024115V AC1/4 hp1625 RPM6 7/16"40°CClass A2MDV73A€335.62
DFD1076208-230V AC3/4 hp1075 RPM6 7/16"50°CClass B2MDV74.09A€385.88
EFD1056208-230V AC1/2 hp1075 RPM6 7/16"50°CClass A2MDV62.07A€305.60
FFD1054208-230V AC1/2 hp1625 RPM6 7/16"40°CClass A2MDV62.08A€390.54
CENTURY -

70 Degree C HeatMaster Fan Motor

StyleModelVoltageNameplate RpmMotor Mounting TypeFrameMotor Shaft RotationCapacitor RequiredFull Load AmpsUsable @ 208vPrice (ex. VAT)
AORM5459BF208-230V AC1075 RPMStud, Hole48CCWIncluded3.6AYes€260.98
BORM5489BF208-230V AC825 RPMStud48Clockwise/Counter Clockwise2MDV72.5AYes€355.08
CORM4659BF460V AC1075 RPMRing, Stud48YClockwise/Counter Clockwise2MDV71.05ANo€491.74
LEESON -

Huebsch Motors, Single Phase, Dripproof, Resilient Base

StyleModelVoltageHpFrameMotor Shaft RotationFull Load AmpsService FactorBody Dia.Overall LengthPrice (ex. VAT)
A056C17D2102115/208-230V1/2 hp56ZCCWSE8/4A1.255 5/8"15 7/16"€575.37
B056C17D2101115/208-230V1/3 hp56ZCCWSE5.8/2.8-2.9A1.355 5/8"14 7/16"€467.94
C056C17D5346115/208-230V AC3/4 hp56CCW12/5.8-6A1.256 1/2"15 1/8"€723.53
BALDOR MOTOR -

Direct Drive Fan Motors, Single And Three Phase, TEAO

StyleModelHpFrameShaft Dia.PhaseVoltageNameplate RpmInsulation ClassCapacitor RequiredPrice (ex. VAT)
ACHC565A1 hp565/8"1115/230V AC1075 RPMClass FNo€891.72
BCHM545A1 hp56Z5/8"3208-230/460V AC1725 RPMClass BNo€680.29
BCHM565A1 hp565/8"3208-230/460V AC1140 RPMClass BNo€802.04
ACHC545A1 hp565/8"1115/230V AC1700 RPMClass BYes€701.85
BCHM345A1/2 hp56Z1/2"3230/460V AC1725 RPMClass BNo€542.03
BCHM364A1/2 hp48Z1/2"3230/460V AC1140 RPMClass BNo€611.92
ACHC365A1/2 hp565/8"1115/230V AC1100 RPMClass BYes€662.72
CCHC3526A1/2 hp56Z5/8"1115/230V AC-Class BYes€1,014.06
BCHM344A1/2 hp48Z1/2"3230/460V AC1725 RPMClass BNo€538.09
BCHM365A1/2 hp56Z5/8"3230/460V AC1140 RPMClass BNo€616.64
BCHM264A1/3 hp48Z1/2"3230/460V AC1140 RPMClass BNo€562.45
ACHC244A1/3 hp48Z1/2"1115/230V AC1700 RPMClass BYes€508.62
ACHC264A1/3 hp48Z1/2"1--Class BYes€614.03
BCHM164A1/4 hp48Z1/2"3230/460V AC1140 RPMClass BNo€527.88
ACHC144A1/4 hp48Z1/2"1115/230V AC1725 RPMClass BYes€455.92
ACHC164A1/4 hp48Z1/2"1115/230V AC1100 RPMClass BYes€530.19
ACHC445A3/4 hp565/8"1115/230V AC1700 RPMClass BYes€656.34
BCHM465A3/4 hp56Z5/8"3208-230/460V AC1140 RPMClass BNo€704.63
-

Direct Drive Blower HVAC AC Motors

StyleModelShaft LengthMotor Enclosure DesignFrameNameplate RpmMotor TypeHpNo. Of SpeedsMotor Shaft RotationPrice (ex. VAT)Pkg. Qty.
A13B0015N01--------€95.001
AHC39CE231--------€1,081.151
AA-331--------€43.341
AVT3221--------€105.111
AHT32TC705--------€179.671
AP291-7054R--------€55.721
AP282-0421--------€70.121
A50DK506358--------€22.451
A30MP500424--------€297.951
AHH18HA493--------€16.461
AHH18HA490--------€17.891
AKGANP2801F80--------€349.381
A013U-0070--------€80.921
AHH18HA282--------€58.591
AHK28ZT001--------€725.721
BBL6420--------€266.241
ANS2-0111-00--------€154.141
CH240400--------€3.881
D6110401--------€155.941
A023-0060-18--------€123.271
A577-0431-03--------€392.051
A998-0510-13--------€403.791
A117U4129--------€26.491
ARFS-4300-111--------€80.841
E061F8490--------€46.381
StyleModelHpNameplate RpmFrameShaft Dia.Full Load AmpsFull Load EfficiencyNo. Of PolesFull Load TorquePrice (ex. VAT)
AYPC364A1/2 hp1075 RPM48YZ1/2"5.6A68%62.3 lbs.-ft.€554.94
AYPC345A1/2 hp1625 RPM56YZ5/8"5.6A70%41.6 lbs.-ft.€491.85
AYPC344A1/2 hp1625 RPM48YZ1/2"5.6A70%41.6 lbs.-ft.€485.47
AYPC244A1/3 hp1625 RPM48YZ1/2"3.9A66%41 lbs.-ft.€422.39
AYPC264A1/3 hp1075 RPM48YZ1/2"4.7A66%61.69 lbs.-ft.€485.47
AYPC245A1/3 hp1625 RPM56YZ5/8"3.9A66%41 lbs.-ft.€428.78
AYPC164A1/4 hp1075 RPM48YZ1/2"3.7A62%61.2 lbs.-ft.€443.15
AYPC144A1/4 hp1625 RPM48YZ1/2"3.5A67%40.8 lbs.-ft.€390.46
FASCO -

4.4 Inch Diameter Hvac Ac Motors

StyleModelMPN
AD0614D0614
RFQ
BD310D310
RFQ
CD312D312
RFQ
DD483D483
RFQ
-

Direct Drive Blower Motors

StyleModelVoltageMotor TypeShaft Dia.Motor Shaft RotationNo. Of SpeedsShaft LengthMotor ApplicationHpPrice (ex. VAT)
AM055AYZ3660015B---------
RFQ
BARB2054L3115/208-230V ACSplit Phase5/8"Clockwise/Counter Clockwise12"HVAC/R1/2 hp€514.11
C4YU30115/208-230V ACCapacitor Start5/8"Clockwise/Counter Clockwise11 7/8"HVAC/R-€750.35
D4YU31115/208-230V ACCapacitor Start5/8"Clockwise/Counter Clockwise12 1/4"HVAC/R1 1/2 hp€608.56
E4YU35115/208-230V ACCapacitor Start5/8"Clockwise/Counter Clockwise11 7/8"HVAC/R3/4 hp€587.58
F5BE60115/208-230V ACCapacitor Start5/8"Clockwise/Counter Clockwise12 1/4"HVAC/R1 1/2 hp€1,226.14
G5BE58115/208-230V ACCapacitor Start5/8"Clockwise/Counter Clockwise12 3/8"HVAC/R1 hp€766.60
H5BE56115/230V ACPermanent Split Capacitor1/2"Clockwise/Counter Clockwise12 1/2"HVAC/R3/4 hp€549.88
I4YU26115/230V ACPermanent Split Capacitor1/2"Clockwise/Counter Clockwise13"HVAC/R1 hp€761.95
J5BE68115/230V ACPermanent Split Capacitor5/8"Clockwise/Counter Clockwise13"HVAC/R1 hp€927.72
K5BE66115/230V ACPermanent Split Capacitor5/8"Clockwise/Counter Clockwise12 3/4"HVAC/R1/2 hp€375.64
L4YY55115/230V ACPermanent Split Capacitor1/2"Clockwise/Counter Clockwise13"HVAC/R3/4 hp€593.42
M5BE54115/230V ACPermanent Split Capacitor1/2"Clockwise/Counter Clockwise13"HVAC/R1/2 hp€358.83
NGGS_47826115/230V ACPermanent Split Capacitor1/2"Clockwise Shaft End13"HVAC/R1/3 hp€363.27
O4HZ61BG115/230V ACPermanent Split Capacitor5/8"Counter Clockwise Shaft End13"HVAC/R1/2 hp€285.38
P4HZ63BG115/230V ACPermanent Split Capacitor5/8"Counter Clockwise Shaft End13"HVAC/R1/2 hp€326.13
Q4HZ71115/230V ACPermanent Split Capacitor5/8"Counter Clockwise Shaft End13 1/4"HVAC/R3/4 hp€417.49
R4YU29115/230V ACPermanent Split Capacitor1/2"Clockwise/Counter Clockwise13"HVAC/R3/4 hp€445.48
S4YU28115/230V ACPermanent Split Capacitor1/2"Clockwise/Counter Clockwise13"HVAC/R1/2 hp€462.05
TC060115/230V ACPermanent Split Capacitor5/8"Counter Clockwise Lead End12"HVAC/R3/4 hp€502.51
U4YU22115/230V ACPermanent Split Capacitor1/2"Clockwise/Counter Clockwise13"HVAC/R1/2 hp€765.85
VGGS_47823115/230V ACPermanent Split Capacitor1/2"Clockwise Shaft End13"HVAC/R1/2 hp€290.75
NGGS_47825115/230V ACPermanent Split Capacitor1/2"Clockwise Shaft End13"HVAC/R1/4 hp€246.73
NGGS_47827115/230V ACPermanent Split Capacitor5/8"Clockwise Shaft End-3"HVAC/R1/2 hp€496.35
W7E647115V ACPermanent Split Capacitor1/2"Clockwise/Counter Clockwise34"HVAC/R1/4 hp€241.86
GENTEQ -

Fan and Blower Motor, 1 HP, 1 Phase, 60 Hz, 120/240/277 V, N/R RPM, 1 Speed, 48 Frame

ModelItemPrice (ex. VAT)
5SEC39KLQ0007-PCY3TMX-
RFQ
12...3132

Direct Drive Blower Motors

Direct drive blower motors are ideal for driving fan blades & wheels of the blower and for repair & maintenance of damaged or worn-out HVAC motors. Raptor Supplies offers a wide range of these direct drive blower motors from brands like Marathon Motors, Dayton, Baldor, Century and Genteq. These blower motors feature direct mounting of fan blades & blower wheels on the motor shaft to reduce friction and produce less vibration & noise. Dayton open air-over permanent split capacitor motors are ideal for use with Dayton ventilators and can run without overheating for long durations. Open dripproof, 3-phase Dayton motors provide high starting torque and are designed to allow good airflow and resist the entry of dripping water. Totally enclosed air-over shaded pole Century motors feature a dust-tight design to restrict the entry of airborne particles, dust and moisture inside the enclosure and are mounted within the fan airflow wall to remain cool. These Century motors can be operated up to an ambient temperature of 70 degrees C. Choose from a wide range of these direct drive blower motors, available in single and three phases on Raptor Supplies.

We are here to help!

Looking for a part not listed here?