FASCO D794 5KCP39GFAE13AS Condenser Fan Motor, 1/5 HP, 1 Phase, 60 Hz, 208-230 V, 825 rpm, 1 Speed, 48 Frame

Item: EA2HXV Model: D794Cross Ref: 5KCP39GFAE13AS
In Stock

Get it by Monday, Sep 29

€263.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Condenser Fan Motor

Shipping Info:

Ship weight (kg) 5.13
Ship height (cm)15.29
Ship length (cm)35.71
Ship width (cm)15.34
Country of OriginMX

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO D794 5KCP39GFAE13AS Condenser Fan Motor, 1/5 HP, 1 Phase, 60 Hz, 208-230 V, 825 rpm, 1 Speed, 48 Frame
€263.23 /unit