Unit Bearing Motors

Filter

-

Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors

StyleModelHpNameplate RpmMotor TypeOutput WattageMotor Shaft RotationThermal ProtectionShaft Dia.Motor ApplicationPrice (ex. VAT)
AESP-OL50EMJR211/15 hp1500 RPMShaded Pole50 WCounter Clockwise Shaft EndAutomatic5/16"HVAC/R€175.52
BESP-OL50EM11/15 hp1500 RPMShaded Pole50 WClockwise Lead EndAutomatic3/8"HVAC/R€165.16
CESP-OL60EM21/15 hp1500 RPMShaded Pole50 WClockwise Lead EndAutomatic3/8"HVAC/R€174.61
DESP-L35EM21/20 hp1500 RPMShaded Pole35 WClockwise Lead EndAutomatic1/4"HVAC/R€161.52
DESP-L35EM11/20 hp1500 RPMShaded Pole35 WClockwise Lead EndAutomatic1/4"HVAC/R€158.97
DESP-L25EM11/30 hp1500 RPMShaded Pole25 WClockwise Lead EndAutomatic1/4"HVAC/R€151.13
DESP-L25EM21/30 hp1500 RPMShaded Pole25 WClockwise Lead EndAutomatic1/4"Refrigerator/Freezer€156.70
EUTBCF1851E6VH21/46 hp1850 RPMECM16 WClockwise Lead EndAutomatic1/4"HVAC/R€191.37
F4YFH91/47 hp1550 RPMShaded Pole16 WCounter Clockwise Lead EndAutomatic1/4"HVAC/R€65.46
F4YFJ11/47 hp1550 RPMShaded Pole16 WCounter Clockwise Lead EndAutomatic1/4"HVAC/R€81.13
DESP-L16EM11/47 hp1500 RPMShaded Pole16 WClockwise Lead EndAutomatic-HVAC/R€126.03
F4YFH71/47 hp1550 RPMShaded Pole16 WClockwise Lead EndAutomatic1/4"HVAC/R€65.46
F4YFH81/47 hp1550 RPMShaded Pole16 WClockwise Lead EndAutomatic1/4"HVAC/R€67.14
DESP-L16EM21/47 hp1500 RPMShaded Pole16 WClockwise Lead EndAutomatic1/4"HVAC/R€132.25
GESP-L15EMJR1B11/50 hp1500 RPMShaded Pole15 WCounter Clockwise Shaft EndAutomatic5/16"HVAC/R€188.80
HESP-L15EMJR1B21/50 hp1500 RPMShaded Pole15 WCounter Clockwise Shaft EndAutomatic5/16"HVAC/R€184.69
F4YFH41/83 hp1550 RPMShaded Pole9 WClockwise Lead EndAutomatic1/4"HVAC/R€53.21
F4YFH11/83 hp1550 RPMShaded Pole9 WCounter Clockwise Lead EndAutomatic1/4"HVAC/R€53.21
F4YFH31/83 hp1550 RPMShaded Pole9 WClockwise Lead EndAutomatic1/4"HVAC/R€51.35
F4YFH21/83 hp1550 RPMShaded Pole9 WCounter Clockwise Lead EndAutomatic1/4"HVAC/R€51.35
EUTBCF1651E6VH21/84 hp1650 RPMECM9 WClockwise Lead EndAutomatic1/4"-€173.25
ISPFBE911/84 hp1500 RPMShaded Pole9 WClockwise Lead EndImpedance1/4"HVAC/R€70.70
JSPFBE91H1/85 hp1500 RPMShaded Pole9 WClockwise Lead EndAutomatic1/4"HVAC/R€71.15
F4YFG61/125 hp1550 RPMShaded Pole6 WCounter Clockwise Lead EndImpedance1/4"HVAC/R€50.33
F4YFG71/125 hp1550 RPMShaded Pole6 WClockwise Lead EndImpedance1/4"HVAC/R€50.33
StyleModelOutput WattageMotor Shaft RotationFull Load AmpsMotor Enclosure DesignMotor TypeFrame MaterialMounting TypeShaft Dia.
ASSC2B15CSHI24-12 WClockwise Shaft End0.15ATotally Enclosed Air OverECMAluminumRear And Double Foot1/4"
RFQ
ASSC2B13CSHI14-16 WClockwise Lead End0.4ATotally Enclosed Air OverECMAluminumRear And Double Foot1/4"
RFQ
ASSC2B16CSHI19-25 WClockwise Lead End0.14-0.6ATotally Enclosed Air OverECMAluminumRear And Double Foot1/4"
RFQ
ELECTRIC MOTORS & SPECIALTIES -

Cast Iron Frame Stud Mounting Unit Bearing Motors

StyleModelMotor Shaft RotationOverall LengthFull Load AmpsHpNameplate RpmMotor Enclosure DesignMotor TypeFrame MaterialPrice (ex. VAT)
AUTBEC1551BJ1 IND BOXClockwise Lead End3 1/8"1.2A1/15 hp1550 RPMTotally Enclosed Air OverECMCast Iron€204.22
AUTBEC1551BJR1 IND BOXCounter Clockwise Lead End6 1/8"1.2A1/15 hp1550 RPMTotally Enclosed Air OverECMCast Iron€204.22
AUTBEJ1552BJR1 IND BOXCounter Clockwise Lead End6 1/8"0.77A1/15 hp1550 RPMTotally Enclosed Air OverECMCast Iron€210.26
ELECTRIC MOTORS & SPECIALTIES -

Refrigerator/Freezer Unit Bearing Motors

StyleModelMotor Shaft RotationHpMotor Enclosure DesignMotor TypeMounting TypeOutput WattageShaft Dia.Max. Ambient Temp.Price (ex. VAT)
AUTAGF1551JAClockwise Lead End1/10 hpTotally Enclosed Air OverECMExtended Studs100 W5/16"40°C€239.16
AUTAGF1551JRACounter Clockwise Lead End1/10 hpTotally Enclosed Air OverECMExtended Studs100 W5/16"40°C-
RFQ
AUTAGF1552JRACounter Clockwise Lead End1/10 hpTotally Enclosed Air OverECMExtended Studs100 W5/16"40°C€242.80
DAYTON -

Unit Bearing Motors, Shaded Pole

Dayton unit bearing motors feature a low starting torque that offers a smooth and silent startup along with being economical. They are equipped with a solo sleeve bearing that need less maintenance in comparison to motors. These unit bearings are usually change damaged unit bearing motors. Choose from a range of these unit bearing motors, available in auto and impedance motor thermal protection options.

StyleModelHpMounting TypeOutput WattageMotor Shaft RotationThermal ProtectionMotor ApplicationFrequencyOverall LengthPrice (ex. VAT)
A4YFK41/47 hpRear/Foot16 WClockwise Lead EndAutomaticHVAC/R50/60 Hz4 5/8"€60.76
A4YFK61/47 hpRear/Foot16 WClockwise Lead EndAutomaticHVAC/R50/60 Hz4 5/8"€62.41
A4YFK51/47 hpRear/Foot16 WCounter Clockwise Lead EndAutomaticHVAC/R50/60 Hz4 5/8"€60.76
B4YFG31/83 hpRear And Double Foot9 WCounter Clockwise Lead EndAutomaticHVAC/R50/60 Hz3 1/8"€49.09
A4YFJ91/83 hpRear/Foot9 WClockwise Lead EndAutomaticHVAC/R50/60 Hz4 5/16"€49.09
B4YFG11/83 hpRear And Double Foot9 WCounter Clockwise Lead EndAutomaticHVAC/R50/60 Hz3 1/8"€46.65
A4YFJ81/83 hpRear/Foot9 WCounter Clockwise Lead EndAutomaticHVAC/R50/60 Hz4 5/16"€46.65
A4YFK11/83 hpRear/Foot9 WCounter Clockwise Lead EndAutomaticHVAC/R50/60 Hz4 5/16"€49.09
B4YFG21/83 hpRear And Double Foot9 WClockwise Lead EndAutomaticHVAC/R50/60 Hz3 1/8"€46.65
A4YFJ71/83 hpRear/Foot9 WClockwise Lead EndAutomaticHVAC/R50/60 Hz4 5/16"€55.11
B4YFG41/83 hpRear And Double Foot9 WClockwise Lead EndAutomaticHVAC/R50/60 Hz3 1/8"€49.09
B4YFF81/125 hpRear And Double Foot6 WCounter Clockwise Lead EndImpedanceHVAC/R50/60 Hz3 1/8"€47.45
B4YFF91/125 hpRear And Double Foot6 WClockwise Lead EndImpedanceHVAC/R50/60 Hz3 1/8"€47.45
A4YFJ61/125 hpRear/Foot6 WClockwise Lead EndImpedanceHVAC/R50/60 Hz4 5/16"€47.45
B4YFF71/150 hpRear And Double Foot5 WClockwise Lead EndImpedanceRefrigerator/Freezer60 Hz3 1/8"€47.20
B4YFF61/150 hpRear And Double Foot5 WCounter Clockwise Lead EndImpedanceHVAC/R60 Hz3 1/8"€47.56
A4YFJ51/185 hpRear/Foot4 WCounter Clockwise Lead EndImpedanceHVAC/R50/60 Hz3 7/8"€44.01
A4YFJ21/185 hpRear/Foot4 WClockwise Lead EndImpedanceHVAC/R50/60 Hz3 7/8"€43.59
A4YFJ41/185 hpRear/Foot4 WClockwise Lead EndImpedanceHVAC/R50/60 Hz3 7/8"€44.01
A4YFJ31/185 hpRear/Foot4 WCounter Clockwise Lead EndImpedanceHVAC/R50/60 Hz3 7/8"€43.59
A4YFG51/370 hpRear/Foot2.3 WClockwise Lead EndImpedanceHVAC/R50/60 Hz3 7/8"€42.75
A4YFH51/370 hpRear/Foot2 WClockwise Lead EndImpedanceRefrigerator/Freezer50/60 Hz2 7/8"€42.75
FASCO -

Unit Bearing Motor, 115 V, 0.36 A, 0.006 W

ModelItemPrice (ex. VAT)
UB558-FEA2HZY-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.8 A, 0.034 W

ModelItemPrice (ex. VAT)
EC-34W230-V1542EA2JYQ-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 6 W, 2-5/8 Inch Dia, Totally Enclosed

ModelItemPrice (ex. VAT)
B559-FEA2JVA-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.18 A, 0.006 W

ModelItemPrice (ex. VAT)
UB560-FEA2HZX-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.80 A, 0.016 W

ModelItemPrice (ex. VAT)
UB567-FEA2HYP-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 1.7 A, 0.05 W

ModelItemPrice (ex. VAT)
UB578-FEA2HZT-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.29 A, 0.004 W

ModelItemPrice (ex. VAT)
UB555-FEA2HZL-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.7 A, 0.035 W

ModelItemPrice (ex. VAT)
UB577-FEA2HZE-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.15 A, 0.0023 W

ModelItemPrice (ex. VAT)
UB551-FEA2HYR-
RFQ
FASCO -

Unit Bearing Motor, 9 W

ModelItemPrice (ex. VAT)
D562EA2JXN-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.27 A, 0.009 W

ModelItemPrice (ex. VAT)
UB565-FEA2JAB-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.40 A, 0.016 W

ModelItemPrice (ex. VAT)
UB568-FEA2HYM-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 4 W, 2-5/8 Inch Dia, Totally Enclosed

ModelItemPrice (ex. VAT)
B556-FEA2JUZ-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.34 A, 0.005 W

ModelItemPrice (ex. VAT)
UB582-FEA2HZR-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.3 A, 0.012 W

ModelItemPrice (ex. VAT)
G5R016EA2KPF-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.29 A, 0.004 W

ModelItemPrice (ex. VAT)
UB554-FEA2HZK-
RFQ
12...56

We are here to help!

Looking for a part not listed here?