Belt Drive Motors

Filter

-

Multi-Speed Motors, Two-Winding

StyleModelHpNo. Of SpeedsFrameShaft Dia.VoltageNameplate RpmFrame MaterialFull Load AmpsPrice (ex. VAT)
A145TTDR57021 1/2 hp, 3/8 hp2145T7/8"460V AC1740/885 RPMSteel2.2/1.1A€1,419.90
B145TTDR57011 hp, 1/4 hp2145T7/8"-1725/860 RPMSteel1.5/0.75A€1,292.73
C254TTDX72083 1/3 hp, 7 1/2 hp1254T1 5/8"460V AC-Steel10/5.6A€2,327.53
D254TTDX72787 1/2 hp, 3 1/3 hp2254T1 5/8"200-230V AC1770/1180 RPMSteel20.8/11A€2,327.53
CENTURY -

Belt Drive Motors, 5/8" Shaft Diameter

StyleModelVoltageMotor Enclosure DesignNo. Of SpeedsRpm RangeMotor Mounting TypeFrameService FactorPhasePrice (ex. VAT)
AB722L115/208-230V ACOpen Dripproof1-Cradle Base561.21€743.89
BC426V2115/208-230V ACOpen Dripproof11701-1800 RPM-561.25-€539.50
CRB1204AV1115/208-230V ACOpen Dripproof11701-1800 RPMCradle Base56H-1€841.43
DRB2054DV2115/230V ACOpen Dripproof11701-1800 RPMCradle Base561.251€544.78
EBF2056D115/230V ACOpen Dripproof11101-1200 RPMCradle Base561.251€567.76
EF390115V ACOpen Dripproof21701-1800 RPMCradle Base561.351€536.99
FC471A115V ACOpen Dripproof21701-1800 RPMCradle Base561.151-
RFQ
FC533115V ACOpen Dripproof21701-1800 RPMCradle Base561.251€937.80
GOS2074115V ACOpen Dripproof11701-1800 RPMRigid Base-11€329.75
HH844200-230/460V ACOpen Dripproof13001-3600 RPMCradle Base56H1.23€601.33
IH1031L200-230/460V ACTotally Enclosed Air Over11701-1800 RPMCradle Base561.153€608.28
JH843V1200-230/460V ACOpen Dripproof13001-3600 RPMCradle Base56H1.33€593.83
KH262V2200-230/460V ACOpen Dripproof11701-1800 RPMCradle Base561.353€518.33
LH657V1200-230V ACOpen Dripproof21701-1800 RPMCradle Base561.253€751.36
DAYTON -

Belt Drive Motors, 1/2 Inch Shaft Diameter

Dayton belt drive motors turn a pulley or belt to power HVAC equipment such as belt-drive fans, air coolers, roof ventilators and air circulators. These motors feature frames made of steel / rolled steel for structural rigidity and are integrated with ball / sleeve bearings for low rotational friction. They also have a capacitor that provides additional power during startup to deliver high starting torque while running at a maximum speed of 1725 rpm. These motors offer nominal efficiency up to 66% and are available in split-phase & capacitor-start variants.

StyleModelVoltageHpMotor TypeNo. Of SpeedsService FactorFrameFrame MaterialFull Load AmpsPrice (ex. VAT)
A3ZP92115/208-230V AC1/4 hpSplit Phase11.3548ZRolled Steel2.3-2.2/4.7A€247.01
B1AGG1115/208-230V AC1/4 hpCapacitor Start11.35-Steel6.2/2.8-3.1A€382.00
C4VAG4BG115/208-230V AC1/4 hpCapacitor Start11.1548YSteel2.2-2.3/4.5A€345.49
D4VAG1BG115/208-230V AC1/3 hpSplit Phase11.1548YRolled Steel6.6/3.1-3.3A€368.92
E4VAF9115/208-230V AC1/4 hpSplit Phase11.1548YSteel2.6-2.4/5.1A€295.29
F4K252115/208-230V AC1/3 hpSplit Phase11.3548YZSteel6.6/3.4-3.1A€290.98
G4VAG5115/208-230V AC1/3 hpCapacitor Start11.1548YSteel3-2.8/5.9A€409.39
H3K091115/208-230V AC1/4 hpSplit Phase11.3548Steel2.3-2.2/4.7A€269.02
D4K259115/208-230V AC1/2 hpSplit Phase11.2548ZRolled Steel7.6/3.7-3.8A€321.49
B1AGG2115/208-230V AC1/3 hpCapacitor Start11.3548ZSteel5.8/2.9-3.1A€493.98
I3K613115/208-230V AC1/6 hpSplit Phase11.3548Rolled Steel1.8-1.7/3.6A€309.96
J6K490115/230V AC1/3 hpCapacitor Start11.3548ZRolled Steel5.4/2.7A€334.47
J6K965115/230V AC1/2 hpCapacitor Start11.2548ZRolled Steel8.2/4.1A€334.25
K3K384115V AC1/3 hpSplit Phase11.3548Steel5.8A€251.08
L3K371115V AC1/3 hp, 1/9 hpSplit Phase21.3548Rolled Steel5.9/3.4A€381.51
M6K426115V AC1/3 hp, 1/6 hpSplit Phase21.3556ZRolled Steel6.1/3.8A€468.58
N6K870115V AC1/4 hpSplit Phase11.3548Rolled Steel3.2A€338.24
O6K425115V AC1/4 hp, 1/8 hpSplit Phase21.35-Steel5.9/3.8A€445.47
P3K772115V AC1/2 hpSplit Phase11.2548YRolled Steel8A€287.90
Q3K771115V AC1/4 hpSplit Phase11.3548Rolled Steel5.3A€217.11
R6K589BG115V AC1/2 hpSplit Phase11.2548Rolled Steel7.9A€315.96
S6K030115V AC1/3 hpSplit Phase11.3556ZSteel5.8A€264.24
T6K872115V AC1/2 hpSplit Phase11.2556ZRolled Steel5.3A€312.58
U6K551115V AC1/6 hpSplit Phase11.3548Rolled Steel3.4A€224.65
V5K907115V AC1/4 hpSplit Phase11.3548Rolled Steel5.3A€220.93
CENTURY -

7/8" Shaft Diameter Belt Drive Motors

StyleModelVoltageNameplate RpmMotor Mounting TypeFrame MaterialInsulation ClassBody Dia.Nominal EfficiencyUsable @ 200vPrice (ex. VAT)
AH887L200-230/460V AC1750 RPMRigid BaseSteelClass F6 1/2"83.1%Yes€947.48
BH1039L208-230/460V AC3450 RPMCradle BaseSteelClass B6 5/8"85.2%No€896.77
CENTURY -

1/2" Shaft Diameter Belt Drive Motors

StyleModelVoltageHpMotor Enclosure DesignNo. Of SpeedsFrameShaft Dia.Service FactorRpm RangePrice (ex. VAT)
AF344V1115/230V AC1/3 hpOpen Dripproof148Z1/2"1.35-€372.10
B889A115V AC1/3 hpOpen Dripproof1481/2"1.351701-1800 RPM-
RFQ
CAR2054115V AC1/2 hpOpen Dripproof1485/8"1.251701-1800 RPM€364.20
DRS2014115V AC1/6 hpOpen Dripproof156Z5/8"1.351701-1800 RPM€321.16
ERB2014115V AC1/6 hpOpen Dripproof148Z1/2"1.351701-1800 RPM€277.77
FGF2014115V AC1/6 hpOpen Dripproof1481/2"1.351701-1800 RPM€280.81
GARB2024L2115V AC1/4 hp, 1/12 hpTotally Enclosed Air Over256Z5/8"11701-1800 RPM€631.28
HBF20086V1115V AC1/12 hpOpen Dripproof148Z1/2"1.41101-1200 RPM€289.35
I925AL115V AC1/3 hp, 1/11 hpOpen Dripproof2481/2"11701-1800 RPM€367.38
JBGF2014L115V AC1/18 hp, 1/6 hpOpen Dripproof248Z1/2"1.351701-1800 RPM€321.69
LEESON -

Fan and Blower Motors, 1 Speed, Open Dripproof, Resilient Base Mount, 1/4 HP, Auto

ModelItemPrice (ex. VAT)
048S17D11041EA4RWF-
RFQ

Belt Drive Motors

Belt drive motors are used for driving a belt on a pulley in HVAC fans, blowers, air circulators and roof ventilators. Raptor Supplies offers a wide variety of belt motors from Century, Allpax, Dayton and Marathon Motors. Century belt drive motors with 1/2 inch shaft diameter are designed to optimise the power and life of a system. With steel / rolled steel framing, these motors feature ball & sleeve bearings to provide low motor friction and high load capacity. With a maximum nominal efficiency of 64%, they are capable of being operated up to an ambient temperature of 40 degrees C. Dayton belt drive motors are designed with flat motor shafts & open drip proof enclosures to prevent heat build-up inside the motor. These motors feature a capacitor start and split phase design to provide high starting torque. They deliver speed up to 1725 rpm and can be operated up to 60 degrees F. Choose from a wide range of belt drive motors in 1 and 3 phase options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?