HILMAN ROLLERS 8-T T Style Roller, 8 Ton Capacity
Get it by Monday, Jan 19
€534.35 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
| Capacity | 8 ton. |
| Top Style | Flush Top |
Shipping Info:
| Ship weight (kg) | 10.8 |
| Ship height (cm) | 7.94 |
| Ship length (cm) | 20.32 |
| Ship width (cm) | 13.49 |
| Country of Origin | US |
Explore Products
- SMC VALVES NCDA1R200-0800KA-M9BZ-XC9 Tie Rod Cylinder, 2 Inch Size, Double Acting Auto Switcher
- BROWNING 103 KD 2 LS700
- DAYTON 5ZUZ1 Mini Circuit Breaker C Curve 1p 2a 277v
- EATON ECN0501EAA Non-Reversing Motor Control Starter, 208V/60 Hz, Nema 1, Nema Size 0
- STREN-FLEX EEF-1-902ME-06 Web Sling Flat Eye and Eye 2 Inch Width x 6 feet
- VERMONT GAGE 141247180 Plug Gage, Class X, NoGo, Steel, 0.4718 Inch Size
- PASS AND SEYMOUR CR12L163N50F10 Cable Reel with Flying Lead, 10A, 16 AWG, 50 Feet Length
- WINDJAMMER LLC WP057BH2-0N18A-0010 Brushless Blowers, Frame Size 5.7, 120 / 240V, Tangential, 2 Stage, AC
Explore More
- KEYSHAFT
- PROTAPES
- SURE STEP
- RADIANS
- MURRAY
- Pressure and Vacuum Switches
- Closures
- Blade Disposals
- Manhole Cover Accessories
- Chemical-Resistant C-Face Pump Heads
- BURNDY Aluminium Compression Terminals, 2 Hole
- ANSELL 87-224 Alphatec Neoprene Natura Latex Chemical Resistant Gloves
- ML KISHIGO Flame Resistant Vests, Snap
- VIEGA PROPRESS 45 Degree Elbows, Copper, Press x FTG, EPDM
- ANVIL C151 Series Cable 90 Eyelets
- BUSSMANN F64C Series Specialty Fuses
- ANVIL End Cap Anchors
- WOODHEAD 130006 Series Cordset
- DAYTON Locking Devices
- ARLINGTON INDUSTRIES One-Box Outlet Boxes, Non-Metallic
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 8-T T Style Roller, 8 Ton Capacity
€534.35 /unit







