HILMAN ROLLERS 37.5-T T Style Roller, 37.5 Ton Capacity
Get it by Monday, Jan 19
€1,481.04 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Equipment Roller |
| Capacity | 37.5 ton. |
| Top Style | Flush Top |
Shipping Info:
| Ship weight (kg) | 53.55 |
| Ship height (cm) | 13.97 |
| Ship length (cm) | 38.1 |
| Ship width (cm) | 18.42 |
| Country of Origin | US |
Explore Products
- WOODHEAD 1200650481 805000A09M0502 Cordset, 5 Pole, Female, 5m, 22/5 Size, PVC, N-M
- APOLLO VALVES 19MHHA70 Bronze Safety Relief Valve with Brass Trim, Metal Seat, 70 Psig, 2 Inch Size, MNPT x FNPT
- SECURALL PRODUCTS SS142 Office Supply Cabinet, Single Wall, Self-Latch, Standard 2-Door, 15 Cu.ft, Capacity
- GRAINGER 11691_36_0 Tool Steel Rectangular Bar, 0.078125 Inch Thick, Precision Ground
- BROWNING TPZ20HXMPB Torque Limiter
- E JAMES & CO 6060-1/4C Rubber Neoprene 1/4 Inch Thick 12 x 36 Inch
- VERNON DEVICES CCH-CCH2340 Cham Bit, A Size
- QUANTUM STORAGE SYSTEMS WR86-3672S Wire Shelving, Starter Unit, 4 Shelves, 36 x 72 x 86 Inch Size, Stainless Steel
Explore More
- ELDON JAMES
- KEYSHAFT
- STENNER
- KTI
- BEVERAGE-AIR
- Divider Boxes
- Surface Protection Films
- Full Face Respirators
- Condensate Drain Pans
- Fence Rails
- IRWIN INDUSTRIAL TOOLS Locking Pliers Sets
- AKRO-MILS 30230 Akrobins Plastic Storage Bins
- MCR SAFETY Neomax Neoprene Coated Green Work Gloves
- UVEX BY HONEYWELL A700 Series Lightweight Wraparound Safety Glasses
- ANVIL C120 Series Cable Studs
- APPLETON ELECTRIC Cover with Integral Gaskets
- BALDOR / DODGE XT35 Mine Duty Extra Drum Pulleys
- SURE STEP Incremental Rotary Modular Kit Encoders
- MIGHTY LINE Stop Look Both Ways Floor Signs
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HILMAN ROLLERS 37.5-T T Style Roller, 37.5 Ton Capacity
€1,481.04 /unit







